Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Red Lion Controls Temperature Controller, 1/8 DIN, Logic/SSR PXU200C0

Temperature Controller, 1/8 DIN, Logic/SSR (Discontinued)

  • Mfr # PXU200C0
  • Zoro # G2014979
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PXU200C0
Zoro #
G2014979
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

DIN Size
1/8
Depth
2.82 in
Length
3.77 in
Width
1.89 in
Length (Straight Wireway)
3.77 in
Overall Length
1 7/8 in
Overall Height
3 3/4 in
Overall Width
2 7/8 in

Details

Item
PID Temperature Controller
Digital/Analog
Digital
Description/Special Features
Full PID Control, Large Dual Line 4-Digit Display, Simultaneous Viewing of Temperature/Process and Setpoint Values, Universal Inputs
Sensor Type
Universal
Voltage
24V DC
Input Voltage
24V DC
Switch Function
NPN
Output
Solid State Relay
Temp. Range
Dependent on Sensor Type
Control Mode
PID
Amps
Various
Series
PXU
Control Period
Programmable
Standards
CE, Emission CISPR 11 Class A, EN 61010-1, EN 61326-1, RoHS Compliant
Alarms
(2) Alarms
Hysteresis
Programmable
Power Consumption
5 VA
Accuracy
+/-(0.3% of Span, +1 Degrees C) at 25 Degrees C
Product Type
PID Temperature Controller
Display Type
Digital
Current
Various
Temperature - Minimum
0 Degrees C
Temperature - Maximum
50 Degrees C

Description

PID Temperature Controller, Digital, Universal Sensor Type, DIN Size 1/8, Input Voltage 24V DC, Switch Function NPN, Output Solid State Relay, Temp. Range Dependent on Sensor Type, Control Mode PID, Various Amps, Length 3.77 in, Width 1.89 in, Depth 2.82 in, Control Period Programmable, Full PID Control, Large Dual Line 4-Digit Display, Simultaneous Viewing of Temperature/Process and Setpoint Values, Universal Inputs, Hysteresis Programmable, Alarms (2) Alarms, Power Consumption 5 VA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.