Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Red Lion Controls Temperature Controller, 1.89 in. W, 2 DPST PXU11A30

Temperature Controller, 1.89 in. W, 2 DPST (Discontinued)

  • Mfr # PXU11A30
  • Zoro # G2015058
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PXU11A30
Zoro #
G2015058
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

DIN Size
1/8
Depth
2.82 in
Length
3.77 in
Width
1.89 in
Length (Straight Wireway)
3.77 in

Details

Item
Temperature Controller
Digital/Analog
Digital
Description/Special Features
Full PID Control, Large Dual Line 4-Digit Display, Simultaneous Viewing of Temperature/Process and Setpoint Values, Universal Inputs
Sensor Type
Universal
Input Voltage
100 to 240V AC
Switch Function
(2) SPST NO
Output
(2) Relay
Temp. Range
Dependent on Sensor Type
Control Mode
On/Off, PID, User/Manual
Amps
Various
Control Period
Programmable
Standards
CE, Emission CISPR 11 Class A, EN, IP65 (Face Only), RoHS Compliant, UL
Series
PXU
Hysteresis
Programmable
Alarms
2

Description

Temperature Controller, Digital, Universal Sensor Type, DIN Size 1/8, Input Voltage 100 to 240V AC, Switch Function (2) SPST NO, Output (2) Relay, Temp. Range Dependent on Sensor Type, Control Mode On/Off, PID, User/Manual, Various Amps, Length 3.77 in, Width 1.89 in, Depth 2.82 in, Control Period Programmable, Full PID Control, Large Dual Line 4-Digit Display, Simultaneous Viewing of Temperature/Process and Setpoint Values, Universal Inputs, Hysteresis Programmable, Alarms 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.