Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Red Lion Controls Temperature Controller, 2.82 in.D, 1/8 DIN PXU11AC0

Temperature Controller, 2.82 in.D, 1/8 DIN (Discontinued)

  • Mfr # PXU11AC0
  • Zoro # G2015021
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PXU11AC0
Zoro #
G2015021
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

DIN Size
1/8
Length
3.77 in
Width
1.89 in
Depth
2.82 in
Length (Straight Wireway)
3.77 in

Details

Item
Temperature Controller
Digital/Analog
Digital
Sensor Type
Universal
Description/Special Features
Full PID Control, Large Dual Line 4-Digit Display, Simultaneous Viewing of Temperature/Process and Setpoint Values, Universal Inputs
Input Voltage
24V DC
Switch Function
(2) SPST NO
Output
(2) Relay
Temp. Range
Dependent on Sensor Type
Control Mode
On/Off, PID, User/Manual
Amps
Various
Hysteresis
Programmable
Series
PXU
Alarms
2
Control Period
Programmable
Standards
CE, Emission CISPR 11 Class A, EN, IP65 (Face Only), RoHS Compliant, UL

Description

Temperature Controller, Digital, Universal Sensor Type, DIN Size 1/8, Input Voltage 24V DC, Switch Function (2) SPST NO, Output (2) Relay, Temp. Range Dependent on Sensor Type, Control Mode On/Off, PID, User/Manual, Various Amps, Length 3.77 in, Width 1.89 in, Depth 2.82 in, Control Period Programmable, Full PID Control, Large Dual Line 4-Digit Display, Simultaneous Viewing of Temperature/Process and Setpoint Values, Universal Inputs, Hysteresis Programmable, Alarms 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.