Zoro Homepage
This item is Discontinued.
Red Lion Controls Thermocouple Meter w/Red/Green Backlight CUB5TCB0

Thermocouple Meter w/Red/Green Backlight (Discontinued)

  • Mfr # CUB5TCB0
  • Zoro # G4101623
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CUB5TCB0
Zoro #
G4101623
UPC #
-
Country of Origin
United States

Dimensions

Depth
1.71 in
Manufacturers Warranty Length
2 yr
Overall Depth
1.71 in

Details

Item
Digital Panel Meter
Type
Temperature
Input Range
Thermocouple
Display Span
99999
Accuracy
Input Dependent
Display Digits
5
Relays
1
Mounting
Clip
Connector Type
Screw Terminal
Includes
Instructions
NEMA Rating
NEMA 4X
Style
Collar
Power Required
9 to 28V DC
Use With
CUB5COM1, CUB5COM2, CUB5RLY0, CUB5SNK0, CUB5USB0
Display
Backlit Red/Green LCD
Interface
RS232, RS485
True RMS
No
Panel Meter Type
Digital Panel Meter
Product Type
Digital Panel Meter

Description

Digital Panel Meter, Temperature, Input Range Thermocouple, Accuracy Input Dependent, Display Span 99999, Display Digits 5, Backlit Red/Green LCD Display, 1 Relays, True RMS No, Use With CUB5COM1, CUB5COM2, CUB5RLY0, CUB5SNK0, CUB5USB0, Connector Type Screw Terminal, Power Required 9 to 28V DC, RS232, RS485 Interface, NEMA 4X / IP65 NEMA Rating, Depth 1.71 in, Mounting Clip, Style Collar, Includes Instructions, Manufacturers Warranty Length 2 yr

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.