Zoro Homepage
This item is Discontinued.
Red Lion Controls Timer, 0.1 hr, Remote Reset, Battery CUB3T310

Timer, 0.1 hr, Remote Reset, Battery (Discontinued)

  • Mfr # CUB3T310
  • Zoro # G4073264
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CUB3T310
Zoro #
G4073264
UPC #
-
Country of Origin
United States

Dimensions

Depth
1.72 in
Manufacturers Warranty Length
2 yr

Details

Item
Digital Panel Meter
Type
Timer
Display
LCD
Input Range
0.1 hr
Display Span
999999
Accuracy
0.025%
Display Digits
6
Mounting
Clasp
Power Required
Lithium Battery
Includes
Instructions
Style
Panel
True RMS
No
Connector Type
Wire Lead

Description

Digital Panel Meter, Timer, Input Range 0.1 hr, Accuracy 0.025 Percent, Display Span 999999, Display Digits 6, LCD Display, True RMS No, Connector Type Wire Lead, Power Required Lithium Battery, Depth 1.72 in, Mounting Clasp, Style Panel, Includes Instructions, Manufacturers Warranty Length 2 yr

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.