Timer, 0.1 min, Remote Reset, Battery (Discontinued)
- Mfr # CUB3T330
- Zoro # G4043724
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CUB3T330
Zoro #
G4043724
UPC #
-
Country of Origin
United States
Dimensions
Depth
1.72 in
Manufacturers Warranty Length
2 yr
Details
Item
Digital Panel Meter
Display
LCD
Type
Timer
Input Range
0.1 min
Accuracy
0.025%
Display Span
999999
Display Digits
6
Mounting
Clasp
Power Required
Lithium Battery
Style
Panel
Connector Type
Wire Lead
Includes
Instructions
True RMS
No
Description
Digital Panel Meter, Timer, Input Range 0.1 min, Accuracy 0.025 Percent, Display Span 999999, Display Digits 6, LCD Display, True RMS No, Connector Type Wire Lead, Power Required Lithium Battery, Depth 1.72 in, Mounting Clasp, Style Panel, Includes Instructions, Manufacturers Warranty Length 2 yr
Documents & Resources
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.