Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CUB3T300
Zoro #
G4056437
UPC #
-
Country of Origin
United States
Dimensions
Depth
1.72 in
Manufacturers Warranty Length
2 yr
Details
Item
Digital Panel Meter
Type
Timer
Display
LCD
Input Range
1 hr
Display Span
999999
Accuracy
0.025%
Display Digits
6
Mounting
Clasp
Power Required
Lithium Battery
Includes
Instructions
True RMS
No
Style
Panel
Connector Type
Wire Lead
Description
Digital Panel Meter, Timer, Input Range 1 hr, Accuracy 0.025 Percent, Display Span 999999, Display Digits 6, LCD Display, True RMS No, Connector Type Wire Lead, Power Required Lithium Battery, Depth 1.72 in, Mounting Clasp, Style Panel, Includes Instructions, Manufacturers Warranty Length 2 yr
Documents & Resources
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.