Timer, High Volt Input, Green Display (Discontinued)
- Mfr # CUB7TVG0
- Zoro # G4174073
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CUB7TVG0
Zoro #
G4174073
UPC #
-
Country of Origin
United States
Dimensions
Depth
2.17 in
Manufacturers Warranty Length
2 yr
Overall Depth
2.17 in
Details
Item
Digital Panel Meter
Display
Backlit Yellow-Green LCD
Type
Timer
Input Range
Programmable
Display Span
99999999
Accuracy
0.025%
Display Digits
8
Mounting
Clip
Power Required
6 to 26V DC
Fits
1/32 DIN
Style
Collar
Connector Type
Wire Lead / Screw Terminal
True RMS
No
Includes
Instructions
NEMA Rating
NEMA 4X
Panel Meter Type
Digital Panel Meter
Product Type
Digital Panel Meter
Description
Digital Panel Meter, Timer, Input Range Programmable, Accuracy 0.025 Percent, Display Span 99999999, Display Digits 8, Backlit Yellow-Green LCD Display, True RMS No, Fits Standard 1/32 DIN Cutout, Connector Type Wire Lead / Screw Terminal, Power Required 6 to 26V DC, Type 4X NEMA Rating, Depth 2.17 in, Mounting Clip, Style Collar, Includes Instructions, Manufacturers Warranty Length 2 yr
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.