Zoro Homepage
This item is Discontinued.
Red Lion Controls Timer, Low Volt Input, Green Display CUB7TCG0

Timer, Low Volt Input, Green Display (Discontinued)

  • Mfr # CUB7TCG0
  • Zoro # G3996526
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CUB7TCG0
Zoro #
G3996526
UPC #
-
Country of Origin
United States

Dimensions

Depth
2.17 in
Manufacturers Warranty Length
2 yr
Overall Depth
2.17 in

Details

Item
Digital Panel Meter
Type
Timer
Display
Backlit Yellow-Green LCD
Input Range
Programmable
Accuracy
0.025%
Display Span
99999999
Mounting
Clip
Display Digits
8
Power Required
6 to 26V DC
Connector Type
Wire Lead / Screw Terminal
Fits
1/32 DIN
NEMA Rating
NEMA 4X
Style
Collar
True RMS
No
Includes
Instructions
Panel Meter Type
Digital Panel Meter
Product Type
Digital Panel Meter

Description

Digital Panel Meter, Timer, Input Range Programmable, Accuracy 0.025 Percent, Display Span 99999999, Display Digits 8, Backlit Yellow-Green LCD Display, True RMS No, Fits Standard 1/32 DIN Cutout, Connector Type Wire Lead / Screw Terminal, Power Required 6 to 26V DC, Type 4X NEMA Rating, Depth 2.17 in, Mounting Clip, Style Collar, Includes Instructions, Manufacturers Warranty Length 2 yr

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.