Timer, Source Input Only, Red Display (Discontinued)
- Mfr # CUB7TCR1
- Zoro # G3966602
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CUB7TCR1
Zoro #
G3966602
UPC #
-
Country of Origin
United States
Dimensions
Depth
2.17 in
Manufacturers Warranty Length
2 yr
Overall Width
2 in
Digit Height - Maximum
0.35 in
Cutout DIN Size
1/32
Overall Depth
2.17 in
Overall Height
1.1 in
Description
Timer, Timer, Input Range Programmable, Accuracy 0.03 Percent +1 msec, Display Span 99999999, Display Digits 8, Backlit Red LCD Display, True RMS No, Fits Standard 1/32 DIN Cutout, Connector Type Wire Lead / Screw Terminal, Power Required 6 to 26V DC, Type 4X NEMA Rating, Depth 2.17 in, Mounting Clip, Style Collar, Includes Mounting Clip, Panel Gasket, Manufacturers Warranty Length 2 yr
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.