Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Red Lion Controls Timer, Source Input Only, Reflective CUB7TCS1

Timer, Source Input Only, Reflective (Discontinued)

  • Mfr # CUB7TCS1
  • Zoro # G3891876
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CUB7TCS1
Zoro #
G3891876
UPC #
-
Country of Origin
United States

Dimensions

Depth
2.17 in
Manufacturers Warranty Length
2 yr
Overall Depth
2.17 in

Details

Item
Digital Panel Meter
Type
Timer
Display
LCD
Input Range
Programmable
Display Span
99999999
Accuracy
0.025%
Display Digits
8
Mounting
Clip
Power Required
Lithium Battery
True RMS
No
Style
Collar
Fits
1/32 DIN
Connector Type
Wire Lead / Screw Terminal
Includes
Instructions
NEMA Rating
NEMA 4X
Panel Meter Type
Digital Panel Meter
Product Type
Digital Panel Meter

Description

Digital Panel Meter, Timer, Input Range Programmable, Accuracy 0.025 Percent, Display Span 99999999, Display Digits 8, LCD Display, True RMS No, Fits Standard 1/32 DIN Cutout, Connector Type Wire Lead / Screw Terminal, Power Required Lithium Battery, Type 4X NEMA Rating, Depth 2.17 in, Mounting Clip, Style Collar, Includes Instructions, Manufacturers Warranty Length 2 yr

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.