Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PAXH0000
Zoro #
G4092636
UPC #
013227062263
Country of Origin
United States
Dimensions
Depth
4.1 in
Manufacturers Warranty Length
2 yr
Overall Depth
4.1 in
Details
Item
Digital Panel Meter
Type
AC Voltage/AC Current
Display
LED
Input Range
0-300V AC/0-5AAC
Accuracy
0.5%
Display Span
99999
Mounting
Clip
Display Digits
5
Output
13D011
Power Required
85 to 250V AC
Style
Collar
NEMA Rating
NEMA 4X
Includes
Instructions
True RMS
Yes
Fits
1/8 DIN
Relays
13D012, 13D013, 13D014, 13D015
Connector Type
Screw Terminal
Interface
13D003, 13D004, 13D005, 13D006, 13D007, 13D008, 13D009, 13D010
Panel Meter Type
Digital Panel Meter
Product Type
Digital Panel Meter
Description
Digital Panel Meter, AC Voltage/AC Current, Input Range 0-300V AC/0-5AAC, Accuracy 0.5 Percent, Display Span 99999, Display Digits 5, LED Display, 13D012, 13D013, 13D014, 13D015 Relays, True RMS Yes, Fits Standard 1/8 DIN Cutout, Connector Type Screw Terminal, Power Required 85 to 250V AC, 13D003, 13D004, 13D005, 13D006, 13D007, 13D008, 13D009, 13D010 Interface, Output 13D011, NEMA 4X / IP65 NEMA Rating, Depth 4.1 in, Mounting Clip, Style Collar, Includes Instructions
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.