Zoro Homepage
This item is Discontinued.
Red Lion Controls ZMH Heavy Duty Length Sensor, Metal ZMH2500B

ZMH Heavy Duty Length Sensor, Metal (Discontinued)

  • Mfr # ZMH2500B
  • Zoro # G4651132
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZMH2500B
Zoro #
G4651132
UPC #
-
Country of Origin
United States

Details

Item
ZMH Heavy Duty Length Sensor
Material
metal
Features
Heavy Duty Pulse Generator 2500 PPR
For Use With
Panel Meters
Accessory Type
ZMH Heavy Duty Length Sensor

Description

Sensor Encoder, Heavy Duty, Length (In.) 12, Width (In.) 6, Height (In.) 4, Material of Construction Metal, Features Pulse Generator,2500 PPR, For Use With Panel Meters

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.