120-1 Crock 5 x 7 in. Bisque Photo Frame

  • Mfr # 120-1
  • Zoro # G903907090
product price: 
$
31.75
/ea

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
120-1
Zoro #
G903907090
UPC #
614796012019
Country of Origin
Türkiye

Description

Red Pomegranate Gilded Tableware is unique in creating artful pieces that transform the ordinary into something extraordinary. We love to create, enjoy and be inspired by the cultures and treasures of everyday life. We create artful tableware that is functional and is created by hand are food safe for Hot or Cold food. Each piece is handmade using spun glass technique and decorated on the back of the glass starting with the silver, gold or copper leaf.

Crock two tone photo frame from Red Pomegranate with glass front and finished back with matching fabric. This frame is hand made by artisans and hand stamped crocodile pattern on faux leather.

Specifications
  • Color: Bisque
  • Size: 5 x 7"
  • Dimension: 1" H x 5" W x 7" L
  • Weight: 0.9 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews