Zoro Homepage
This item is Discontinued.
Wincup 8.5" Super Giant Straw Black Paper Wrapped 511191

8.5" Super Giant Straw Black Paper Wrapped (Discontinued)

  • Mfr # 511191
  • Zoro # G211397521
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
511191
Zoro #
G211397521
UPC #
-
Country of Origin
China

Description

This product is an 8.5 inch super giant straw featuring a black paper wrap. Designed for durability and enhanced grip, the straw is ideal for use with beverages requiring a larger diameter for easy sipping. The black paper wrapping provides a smooth exterior and adds an element of style while supporting environmental considerations over plastic alternatives. Its length of 8.5 inches makes it suitable for tall cups and containers, making it practical for cafes, restaurants, or personal use. The straw is constructed to meet standard quality expectations for disposable drinkware accessories and is available in a pack of 5000.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.