Zoro Homepage

50 Lb. Gauging Plaster

  • Mfr # 163351-063

  • Zoro # G621885144


product price: $36.39
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
163351-063
Zoro #
G621885144
UPC #
81099023156
Country of Origin
United States

Description

Quick-set formulation sets in 30 to 40 minutes. Mixes smoothly and easily with lime to produce smooth-trowel and sand-float finishes for normal interior walls and ceilings. Produces hard crack and abrasion-resistant surfaces. Unaggregated for use over sanded basecoats. A smooth trowel finish should not be used over lightweight aggregate gypsum basecoat applied over metal lath (a sand float finish is recommended for this application). Where the gypsum basecoat is Structo-Lite brand basecoat or contains lightweight aggregate (perlite or vermiculite) over any plaster base except metal lath and when a smooth trowel finish is used the finish coat should be Red Top gauging plaster and lime with the addition of 1/2 cu. ft. of perlite or 50 lb. of No. 1 white silica sand per 100 lb. of gauging plaster or quality (mill-aggregated) gauging plaster. Gypsum-based finishes should not be used directly over a Portland cement basecoat or over concrete block or other masonry surfaces. Complies with ASTM C28. Color: Gray to white depending on gypsum rock source. 50 lb. bag.

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.