This item is Discontinued.

Reda Lock Guard Spare Tire Guards, Black, Steel RSTG_SP1C

This item is Discontinued.

Reda Lock Guard

Spare Tire Guards, Black, Steel (Discontinued)

Mfr # RSTG_SP1C
Zoro # G5039666
Country of Origin China
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
RSTG_SP1C
Zoro #
G5039666
UPC #
-
Country of Origin
China

Details

Construction
Steel
Type
2000-2012 SUVs
Color
Black
Fits
Chevrolet-Silverado 1500, 2500, 3500, GMC-Sierra 1500, 2500, 3500, Infinity-QX56, Nissan-Armada
Item
Spare Tire Guard
Material
Steel
Application
Trucks
Vehicle Lock Type
Spare Tire Guards
Body Color
Black

Description

Spare Tire Guard, Type 2000-2012 SUVs, Steel, Body Color Black, Fits Chevrolet-Silverado 1500, 2500, 3500, GMC-Sierra 1500, 2500, 3500, Infinity-QX56, Nissan-Armada, Application Trucks, Spare Tire Guards

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.