This item is Discontinued.

Reda Lock Guard Spare Tire Guards, Black, Steel RSTG_SP1B

This item is Discontinued.

Reda Lock Guard

Spare Tire Guards, Black, Steel (Discontinued)

Mfr # RSTG_SP1B
Zoro # G5038232
Country of Origin China
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
RSTG_SP1B
Zoro #
G5038232
UPC #
-
Country of Origin
China

Details

Type
2000-2012 SUVs
Construction
Steel
Item
Spare Tire Guard
Fits
Cherokee, Chevrolet-Avalanche, Dodge-Nitro, Expedition, Explorer(not 11), Ford-Escape, Freestar, Grand Cherokee, Honda-Pilot, Hyundai-Veracruz, Jeep-Commander, Journey, Land Rover- LR3, Liberty, Lincoln-Aviator, LR4, Mazda-Tribute, Mercury-Mariner, Mountaineer, Navigator, Nissan-Pathfinder, Patriot, Range Rover, Ranger Rover Sport, Saturn-Outlook, Suzuki-LX7, Volvo, Vue, Windstar
Color
Black
Application
Trucks
Material
Steel
Body Color
Black
Vehicle Lock Type
Spare Tire Guards

Description

Spare Tire Guard, Type 2000-2012 SUVs, Steel, Body Color Black, Fits Cherokee, Chevrolet-Avalanche, Dodge-Nitro, Expedition, Explorer(not 11), Ford-Escape, Freestar, Grand Cherokee, Honda-Pilot, Hyundai-Veracruz, Jeep-Commander, Journey, Land Rover- LR3, Liberty, Lincoln-Aviator, LR4, Mazda-Tribute, Mercury-Mariner, Mountaineer, Navigator, Nissan-Pathfinder, Patriot, Range Rover, Ranger Rover Sport, Saturn-Outlook, Suzuki-LX7, Volvo, Vue, Windstar, Application Trucks, Spare Tire Guards

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.