Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Redback Boots Size 10-1/2 Unisex 6 in Work Boot Steel Work Boot, Black USABK

Size 10-1/2 Unisex 6 in Work Boot Steel Work Boot, Black (Discontinued)

  • Mfr # USABK
  • Zoro # G5247672
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
USABK
Zoro #
G5247672
UPC #
-
Country of Origin
Australia

Dimensions

Size
10 1/2
Width
EE
Height
6 in
Heel Height
1/2 in
Footwear Width
EE
Footwear Size
10 1/2
Size (PRINT)
10 1/2
Overall Height
6 in

Details

Footwear Style
6 in Work Boot
Gender
Unisex
Upper Boot Material
All Leather
Item
6-Inch Work Boot
ASTM Footwear Class
F2413-11 I/75 C/75 EH
Mark II Slip Test Results- Dairy Tile Wet
0.29
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Style Number
USABK
Mark II Slip Test Results- Dairy Tile Oily
0.30
Footwear Construction Type
Direct Injected, Dual Density
Waterproof
No
Oil Resisting Sole
Yes
Mark II Slip Test Results- Dairy Tile Oily Wet
0.29
Non Metallic Upper
No
Conductive
No
Max. Heat Rating
425 Degrees F
Color
Black
Wide Toe Cap
Yes
Insole System
Dual Density
Completely Non Metallic
No
Predominant Footwear Color
Black
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Footwear Sole Pattern
Multidirectional Lug
Manufacturers Suggested Sole Slip Rating
Better
Insulated
No
Non-Marking Sole
Yes
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Metal Chip Resisting Sole
No
Metatarsal Guard
No
Puncture Resistant Insole
No
Removable Insole
Yes
Footwear Shank Type
None
Standards
ASTM 2412-11, ASTM F2413-11 I/75 C75
Electrical Hazard Rated
Yes
Footwear Closure Type
Lace Up
Outsole Material
TPU
Mark II Slip Test Results- Dairy Tile Dry
0.40
Ninety Degree Heel
No
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Chain Saw Cut Resistant
No
Upper Material Description
Full Grain
Chemical Resisting Sole
Yes
Toe Type
Steel
Static Dissipative
No
Midsole Material
Polyurethane
Closure Type
Speed Lace
Upper Material
Leather
Resists
Acid, Oils, Slips, Water
Safety Criteria
Better Slip-Resistance, Chemical-Resistant Sole, Electrical Hazard (EH), Non-Marking Sole, Oil-Resistant Sole, Steel Toe, Wide Toe Cap
All-Leather Upper
Yes
Slip-Resistance Value - Mark II - Wet
0.29
Style Family
6-Inch Work Boot
Slip-Resistance Value - Mark II - Oily
0.3
Closure
Lace Up
Slip-Resistance Value - Mark II - Dry
0.4
Insole Technology
Dual Density
Construction
Direct Attached
Slip-Resistance Value - Mark II - Oily/Wet
0.29
Maximum Heat Rating
425 Degrees F
Toe Cap Material
Steel
Ninety-Degree Heel (PRINT)
No
Gender (PRINT)
Unisex
Puncture-Resistant Sole (PRINT)
No
Maximum Heat Rating (PRINT)
425 Degrees F
Oil-Resisting Sole (PRINT)
Yes
Outsole Material (PRINT)
TPU
Upper Material (PRINT)
Leather
Metatarsal Guard (PRINT)
No
Chemical-Resisting Sole (PRINT)
Yes
Manufacturer-Suggested Sole Slip Rating (PRINT)
Better
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Midsole Material (PRINT)
Polyurethane
Metal Chip-Resisting Sole (PRINT)
No
Manufacturer-Suggested Sole Slip Rating
Better
Chemical-Resisting Sole
Yes
Metal Chip-Resisting Sole
No
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Puncture-Resistant Sole
No
Ninety-Degree Heel
No
Oil-Resisting Sole
Yes

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole Yes, Color Black, Width EE, Gender Unisex, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Direct Attached, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 10 1/2, Static Dissipative No, Style Number USABK

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.