Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Redback Boots Size 10-1/2 Unisex 6 in Work Boot Steel Work Boot, Light Brown USACH

Size 10-1/2 Unisex 6 in Work Boot Steel Work Boot, Light Brown (Discontinued)

  • Mfr # USACH
  • Zoro # G5247934
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
USACH
Zoro #
G5247934
UPC #
-
Country of Origin
Australia

Dimensions

Size
10 1/2
Width
EE
Footwear Width
EE
Heel Height
1/2 in
Height
6 in
Footwear Size
10 1/2
Size (PRINT)
10 1/2
Overall Height
6 in

Details

Footwear Style
6 in Work Boot
Gender
Unisex
Upper Boot Material
All Leather
Item
6-Inch Work Boot
Max. Heat Rating
425 Degrees F
Footwear Sole Pattern
Multidirectional Lug
Wide Toe Cap
Yes
Non Metallic Upper
No
Completely Non Metallic
No
Mark II Slip Test Results- Dairy Tile Wet
0.29
Insulated
No
Footwear Shank Type
None
Metal Chip Resisting Sole
No
Toe Type
Steel
Oil Resisting Sole
Yes
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Removable Insole
Yes
Upper Material Description
Full Grain
Standards
ASTM 2412-11, ASTM F2413-11 I/75 C75
Mark II Slip Test Results- Dairy Tile Oily Wet
0.29
Electrical Hazard Rated
Yes
Ninety Degree Heel
No
Midsole Material
Polyurethane
Predominant Footwear Color
Brown
Conductive
No
Footwear Construction Type
Direct Injected, Dual Density
Puncture Resistant Insole
No
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Metatarsal Guard
No
Footwear Closure Type
Lace Up
Style Number
USACH
ASTM Footwear Class
F2413-11 I/75 C/75 EH
Mark II Slip Test Results- Dairy Tile Dry
0.40
Color
Light Brown
Static Dissipative
No
Insole System
Dual Density
Manufacturers Suggested Sole Slip Rating
Better
Waterproof
No
Chain Saw Cut Resistant
No
Mark II Slip Test Results- Dairy Tile Oily
0.30
Chemical Resisting Sole
Yes
Non-Marking Sole
Yes
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Outsole Material
TPU
Closure Type
Speed Lace
Resists
Acid, Oils, Slips, Water
Upper Material
Leather
Safety Criteria
Better Slip-Resistance, Chemical-Resistant Sole, Electrical Hazard (EH), Non-Marking Sole, Oil-Resistant Sole, Steel Toe, Wide Toe Cap
Style Family
6-Inch Work Boot
Slip-Resistance Value - Mark II - Dry
0.4
Maximum Heat Rating
425 Degrees F
Slip-Resistance Value - Mark II - Wet
0.29
Construction
Direct Attached
Closure
Lace Up
Slip-Resistance Value - Mark II - Oily/Wet
0.29
Toe Cap Material
Steel
All-Leather Upper
Yes
Slip-Resistance Value - Mark II - Oily
0.3
Insole Technology
Dual Density
Oil-Resisting Sole (PRINT)
Yes
Metatarsal Guard (PRINT)
No
Chemical-Resisting Sole (PRINT)
Yes
Puncture-Resistant Sole (PRINT)
No
Manufacturer-Suggested Sole Slip Rating (PRINT)
Better
Metal Chip-Resisting Sole (PRINT)
No
Upper Material (PRINT)
Leather
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Midsole Material (PRINT)
Polyurethane
Ninety-Degree Heel (PRINT)
No
Gender (PRINT)
Unisex
Outsole Material (PRINT)
TPU
Maximum Heat Rating (PRINT)
425 Degrees F
Metal Chip-Resisting Sole
No
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Ninety-Degree Heel
No
Puncture-Resistant Sole
No
Manufacturer-Suggested Sole Slip Rating
Better
Oil-Resisting Sole
Yes
Chemical-Resisting Sole
Yes

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole Yes, Color Light Brown, Width EE, Gender Unisex, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Direct Attached, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 10 1/2, Static Dissipative No, Style Number USACH

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.