Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Redback Boots Unisex 6 in 6-Inch Work Boot, Steel Toe, Black, 10, USABK USABK

Unisex 6 in 6-Inch Work Boot, Steel Toe, Black, 10, USABK (Discontinued)

  • Mfr # USABK
  • Zoro # G5248241
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
USABK
Zoro #
G5248241
UPC #
-
Country of Origin
Australia

Dimensions

Size
10
Width
EE
Heel Height
1/2 in
Height
6 in
Footwear Width
EE
Footwear Size
10
Size (PRINT)
10
Overall Height
6 in

Details

Footwear Style
6 in Work Boot
Gender
Unisex
Upper Boot Material
All Leather
Item
6-Inch Work Boot
Standards
ASTM 2412-11, ASTM F2413-11 I/75 C75
Mark II Slip Test Results- Dairy Tile Oily Wet
0.29
Chain Saw Cut Resistant
No
Wide Toe Cap
Yes
Predominant Footwear Color
Black
Midsole Material
Polyurethane
Mark II Slip Test Results- Dairy Tile Dry
0.40
Color
Black
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Style Number
USABK
Max. Heat Rating
425 Degrees F
Footwear Construction Type
Direct Injected, Dual Density
Waterproof
No
ASTM Footwear Class
F2413-11 I/75 C/75 EH
Conductive
No
Footwear Sole Pattern
Multidirectional Lug
Outsole Material
TPU
Manufacturers Suggested Sole Slip Rating
Better
Non-Marking Sole
Yes
Upper Material Description
Full Grain
Metal Chip Resisting Sole
No
Chemical Resisting Sole
Yes
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Oil Resisting Sole
Yes
Footwear Closure Type
Lace Up
Completely Non Metallic
No
Ninety Degree Heel
No
Insole System
Dual Density
Toe Type
Steel
Static Dissipative
No
Non Metallic Upper
No
Mark II Slip Test Results- Dairy Tile Wet
0.29
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Removable Insole
Yes
Metatarsal Guard
No
Insulated
No
Puncture Resistant Insole
No
Mark II Slip Test Results- Dairy Tile Oily
0.30
Electrical Hazard Rated
Yes
Footwear Shank Type
None
Upper Material
Leather
Resists
Acid, Oils, Slips, Water
Closure Type
Speed Lace
Safety Criteria
Better Slip-Resistance, Chemical-Resistant Sole, Electrical Hazard (EH), Non-Marking Sole, Oil-Resistant Sole, Steel Toe, Wide Toe Cap
Closure
Lace Up
All-Leather Upper
Yes
Construction
Direct Attached
Toe Cap Material
Steel
Slip-Resistance Value - Mark II - Dry
0.4
Maximum Heat Rating
425 Degrees F
Style Family
6-Inch Work Boot
Slip-Resistance Value - Mark II - Wet
0.29
Slip-Resistance Value - Mark II - Oily/Wet
0.29
Insole Technology
Dual Density
Slip-Resistance Value - Mark II - Oily
0.3
Upper Material (PRINT)
Leather
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Chemical-Resisting Sole (PRINT)
Yes
Puncture-Resistant Sole (PRINT)
No
Maximum Heat Rating (PRINT)
425 Degrees F
Ninety-Degree Heel (PRINT)
No
Manufacturer-Suggested Sole Slip Rating (PRINT)
Better
Gender (PRINT)
Unisex
Metal Chip-Resisting Sole (PRINT)
No
Metatarsal Guard (PRINT)
No
Outsole Material (PRINT)
TPU
Midsole Material (PRINT)
Polyurethane
Oil-Resisting Sole (PRINT)
Yes
Ninety-Degree Heel
No
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Manufacturer-Suggested Sole Slip Rating
Better
Metal Chip-Resisting Sole
No
Puncture-Resistant Sole
No
Chemical-Resisting Sole
Yes
Oil-Resisting Sole
Yes

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole Yes, Color Black, Width EE, Gender Unisex, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Direct Attached, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 10, Static Dissipative No, Style Number USABK

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.