Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Redback Boots Size 10 Unisex 6 in Work Boot Steel Work Boot, Light Brown USACH

Size 10 Unisex 6 in Work Boot Steel Work Boot, Light Brown (Discontinued)

  • Mfr # USACH
  • Zoro # G5247873
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
USACH
Zoro #
G5247873
UPC #
-
Country of Origin
Australia

Dimensions

Size
10
Width
EE
Height
6 in
Heel Height
1/2 in
Footwear Width
EE
Footwear Size
10
Overall Height
6 in
Size (PRINT)
10

Details

Footwear Style
6 in Work Boot
Gender
Unisex
Upper Boot Material
All Leather
Item
6-Inch Work Boot
Puncture Resistant Insole
No
Style Number
USACH
Metatarsal Guard
No
Oil Resisting Sole
Yes
Upper Material Description
Full Grain
Electrical Hazard Rated
Yes
Footwear Sole Pattern
Multidirectional Lug
Manufacturers Suggested Sole Slip Rating
Better
Outsole Material
TPU
Metal Chip Resisting Sole
No
Standards
ASTM 2412-11, ASTM F2413-11 I/75 C75
Non Metallic Upper
No
Footwear Shank Type
None
Waterproof
No
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Mark II Slip Test Results- Dairy Tile Oily Wet
0.29
Static Dissipative
No
Footwear Closure Type
Lace Up
Ninety Degree Heel
No
Insole System
Dual Density
Max. Heat Rating
425 Degrees F
ASTM Footwear Class
F2413-11 I/75 C/75 EH
Chain Saw Cut Resistant
No
Insulated
No
Midsole Material
Polyurethane
Mark II Slip Test Results- Dairy Tile Dry
0.40
Non-Marking Sole
Yes
Predominant Footwear Color
Brown
Wide Toe Cap
Yes
Chemical Resisting Sole
Yes
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Mark II Slip Test Results- Dairy Tile Wet
0.29
Removable Insole
Yes
Mark II Slip Test Results- Dairy Tile Oily
0.30
Toe Type
Steel
Completely Non Metallic
No
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Footwear Construction Type
Direct Injected, Dual Density
Color
Light Brown
Conductive
No
Closure Type
Speed Lace
Upper Material
Leather
Resists
Acid, Oils, Slips, Water
Safety Criteria
Better Slip-Resistance, Chemical-Resistant Sole, Electrical Hazard (EH), Non-Marking Sole, Oil-Resistant Sole, Steel Toe, Wide Toe Cap
Maximum Heat Rating
425 Degrees F
All-Leather Upper
Yes
Style Family
6-Inch Work Boot
Slip-Resistance Value - Mark II - Dry
0.4
Slip-Resistance Value - Mark II - Oily
0.3
Closure
Lace Up
Slip-Resistance Value - Mark II - Wet
0.29
Slip-Resistance Value - Mark II - Oily/Wet
0.29
Construction
Direct Attached
Insole Technology
Dual Density
Toe Cap Material
Steel
Outsole Material (PRINT)
TPU
Oil-Resisting Sole (PRINT)
Yes
Manufacturer-Suggested Sole Slip Rating (PRINT)
Better
Puncture-Resistant Sole (PRINT)
No
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Metatarsal Guard (PRINT)
No
Metal Chip-Resisting Sole (PRINT)
No
Maximum Heat Rating (PRINT)
425 Degrees F
Midsole Material (PRINT)
Polyurethane
Chemical-Resisting Sole (PRINT)
Yes
Upper Material (PRINT)
Leather
Ninety-Degree Heel (PRINT)
No
Gender (PRINT)
Unisex
Chemical-Resisting Sole
Yes
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Oil-Resisting Sole
Yes
Puncture-Resistant Sole
No
Manufacturer-Suggested Sole Slip Rating
Better
Ninety-Degree Heel
No
Metal Chip-Resisting Sole
No

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole Yes, Color Light Brown, Width EE, Gender Unisex, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Direct Attached, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 10, Static Dissipative No, Style Number USACH

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.