Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Redback Boots Size 10 Unisex Chelsea Boot Steel Work Boot, Black USBBK

Size 10 Unisex Chelsea Boot Steel Work Boot, Black (Discontinued)

  • Mfr # USBBK
  • Zoro # G5270054
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
USBBK
Zoro #
G5270054
UPC #
-
Country of Origin
Australia

Dimensions

Size
10
Width
EE
Footwear Width
EE
Height
6 in
Heel Height
1/2 in
Footwear Size
Men's 10, Women's 11 1/2
Overall Height
6 in
Size (PRINT)
10

Details

Footwear Style
Chelsea Boot
Gender
Unisex
Upper Boot Material
All Leather
Item
Chelsea Boot
Electrical Hazard Rated
Yes
ASTM Footwear Class
F2413-11 I/75 C/75 EH
Manufacturers Suggested Sole Slip Rating
Better
Toe Type
Steel
Insole System
Dual Density
Chemical Resisting Sole
Yes
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Footwear Sole Pattern
Multidirectional Lug
Non-Marking Sole
Yes
Style Number
USBBK
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Waterproof
No
Mark II Slip Test Results- Dairy Tile Dry
0.40
Color
Black
Non Metallic Upper
Yes
Predominant Footwear Color
Black
Standards
ASTM 2412-11, ASTM F2413-11 I/75 C75
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Oil Resisting Sole
Yes
Footwear Closure Type
Slip On
Removable Insole
Yes
Outsole Material
TPU
Footwear Shank Type
None
Max. Heat Rating
425 Degrees F
Completely Non Metallic
No
Chain Saw Cut Resistant
No
Static Dissipative
No
Mark II Slip Test Results- Dairy Tile Oily
0.30
Puncture Resistant Insole
No
Conductive
No
Metal Chip Resisting Sole
No
Mark II Slip Test Results- Dairy Tile Wet
0.29
Metatarsal Guard
No
Insulated
No
Wide Toe Cap
Yes
Mark II Slip Test Results- Dairy Tile Oily Wet
0.29
Footwear Construction Type
Direct Injected, Dual Density
Midsole Material
Polyurethane
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Upper Material Description
Full Grain
Ninety Degree Heel
No
Upper Material
Leather
Closure Type
Slip On
Resists
Acid, Oils, Slips, Water
Safety Criteria
Better Slip-Resistance, Chemical-Resistant Sole, Electrical Hazard (EH), Non-Marking Sole, Non-Marking Upper, Oil-Resistant Sole, Steel Toe, Wide Toe Cap
Toe Cap Material
Steel
Closure
Slip On
Slip-Resistance Value - Mark II - Dry
0.4
Style Family
Chelsea Boot
Insole Technology
Dual Density
Construction
Direct Attached
Slip-Resistance Value - Mark II - Wet
0.29
Slip-Resistance Value - Mark II - Oily/Wet
0.29
All-Leather Upper
Yes
Slip-Resistance Value - Mark II - Oily
0.3
Maximum Heat Rating
425 Degrees F
Ninety-Degree Heel (PRINT)
No
Maximum Heat Rating (PRINT)
425 Degrees F
Metatarsal Guard (PRINT)
No
Midsole Material (PRINT)
Polyurethane
Manufacturer-Suggested Sole Slip Rating (PRINT)
Better
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Outsole Material (PRINT)
TPU
Oil-Resisting Sole (PRINT)
Yes
Chemical-Resisting Sole (PRINT)
Yes
Puncture-Resistant Sole (PRINT)
No
Metal Chip-Resisting Sole (PRINT)
No
Upper Material (PRINT)
Leather
Gender (PRINT)
Unisex
Chemical-Resisting Sole
Yes
Metal Chip-Resisting Sole
No
Manufacturer-Suggested Sole Slip Rating
Better
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Oil-Resisting Sole
Yes
Ninety-Degree Heel
No
Puncture-Resistant Sole
No

Description

Chelsea Boot, Style Family Chelsea Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Slip On, Chemical Resisting Sole Yes, Color Black, Width EE, Gender Unisex, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Direct Attached, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 10, Static Dissipative No, Style Number USBBK, Toe Cap Material Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.