Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Redback Boots Size 10 Unisex Oxford Shoe Steel Work Shoe, Black USOXBF

Size 10 Unisex Oxford Shoe Steel Work Shoe, Black (Discontinued)

  • Mfr # USOXBF
  • Zoro # G5247986
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
USOXBF
Zoro #
G5247986
UPC #
-
Country of Origin
Australia

Dimensions

Size
10
Width
EE
Heel Height
1/2 in
Footwear Width
EE
Height
3 in
Footwear Size
10
Size (PRINT)
10
Overall Height
3 in

Details

Footwear Style
Oxford Shoe
Gender
Unisex
Upper Boot Material
All Leather
Item
Oxford Shoe
Removable Insole
Yes
Midsole Material
Polyurethane
Mark II Slip Test Results- Dairy Tile Oily Wet
0.29
Electrical Hazard Rated
Yes
Mark II Slip Test Results- Dairy Tile Dry
0.40
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Waterproof
No
Style Number
USOXBF
Predominant Footwear Color
Black
Puncture Resistant Insole
No
Non Metallic Upper
No
Non-Marking Sole
Yes
Ninety Degree Heel
No
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Mark II Slip Test Results- Dairy Tile Wet
0.29
Outsole Material
TPU
Conductive
No
Metatarsal Guard
No
Footwear Sole Pattern
Multidirectional Lug
Wide Toe Cap
Yes
Manufacturers Suggested Sole Slip Rating
Better
Max. Heat Rating
425 Degrees F
Oil Resisting Sole
Yes
Mark II Slip Test Results- Dairy Tile Oily
0.30
Completely Non Metallic
No
Metal Chip Resisting Sole
No
Toe Type
Steel
Static Dissipative
No
Color
Black
Chain Saw Cut Resistant
No
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Chemical Resisting Sole
Yes
Footwear Closure Type
Lace Up
Footwear Construction Type
Direct Injected, Dual Density
Upper Material Description
Full Grain
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Standards
ASTM 2412-11, ASTM F2413-11 I/75 C75
Insulated
No
Footwear Shank Type
None
Insole System
Dual Density
ASTM Footwear Class
F2413-11 I/75 C/75 EH
Upper Material
Leather
Closure Type
Lace Up
Resists
Acid, Oils, Slips, Water
Safety Criteria
Better Slip-Resistance, Chemical-Resistant Sole, Electrical Hazard (EH), Non-Marking Sole, Oil-Resistant Sole, Steel Toe, Wide Toe Cap
Construction
Direct Attached
Slip-Resistance Value - Mark II - Dry
0.4
Slip-Resistance Value - Mark II - Wet
0.29
Closure
Lace Up
Toe Cap Material
Steel
All-Leather Upper
Yes
Insole Technology
Dual Density
Style Family
Oxford Shoe
Slip-Resistance Value - Mark II - Oily/Wet
0.29
Slip-Resistance Value - Mark II - Oily
0.3
Maximum Heat Rating
425 Degrees F
Maximum Heat Rating (PRINT)
425 Degrees F
Chemical-Resisting Sole (PRINT)
Yes
Outsole Material (PRINT)
TPU
Manufacturer-Suggested Sole Slip Rating (PRINT)
Better
Ninety-Degree Heel (PRINT)
No
Gender (PRINT)
Unisex
Metatarsal Guard (PRINT)
No
Upper Material (PRINT)
Leather
Puncture-Resistant Sole (PRINT)
No
Oil-Resisting Sole (PRINT)
Yes
Metal Chip-Resisting Sole (PRINT)
No
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Midsole Material (PRINT)
Polyurethane
Chemical-Resisting Sole
Yes
Manufacturer-Suggested Sole Slip Rating
Better
Metal Chip-Resisting Sole
No
Oil-Resisting Sole
Yes
Puncture-Resistant Sole
No
Ninety-Degree Heel
No
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)

Description

Oxford Shoe, Style Family Oxford Shoe, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole Yes, Color Black, Width EE, Gender Unisex, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Direct Attached, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 10, Static Dissipative No, Style Number USOXBF, Toe Cap Material Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.