Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Redback Boots Size 11-1/2 Unisex 6 in Work Boot Steel Work Boot, Light Brown USACH

Size 11-1/2 Unisex 6 in Work Boot Steel Work Boot, Light Brown (Discontinued)

  • Mfr # USACH
  • Zoro # G5247882
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
USACH
Zoro #
G5247882
UPC #
-
Country of Origin
Australia

Dimensions

Size
11 1/2
Width
EE
Footwear Width
EE
Heel Height
1/2 in
Height
6 in
Footwear Size
11 1/2
Overall Height
6 in
Size (PRINT)
11 1/2

Details

Footwear Style
6 in Work Boot
Gender
Unisex
Upper Boot Material
All Leather
Item
6-Inch Work Boot
Style Number
USACH
Completely Non Metallic
No
Toe Type
Steel
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Mark II Slip Test Results- Dairy Tile Oily Wet
0.29
Insulated
No
Waterproof
No
Non-Marking Sole
Yes
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Manufacturers Suggested Sole Slip Rating
Better
Wide Toe Cap
Yes
Ninety Degree Heel
No
Mark II Slip Test Results- Dairy Tile Oily
0.30
Removable Insole
Yes
Outsole Material
TPU
Mark II Slip Test Results- Dairy Tile Dry
0.40
Upper Material Description
Full Grain
Midsole Material
Polyurethane
Static Dissipative
No
Oil Resisting Sole
Yes
Standards
ASTM 2412-11, ASTM F2413-11 I/75 C75
Footwear Shank Type
None
Chemical Resisting Sole
Yes
Predominant Footwear Color
Brown
Metatarsal Guard
No
Non Metallic Upper
No
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Insole System
Dual Density
Mark II Slip Test Results- Dairy Tile Wet
0.29
Footwear Sole Pattern
Multidirectional Lug
Footwear Construction Type
Direct Injected, Dual Density
Electrical Hazard Rated
Yes
Chain Saw Cut Resistant
No
Max. Heat Rating
425 Degrees F
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
ASTM Footwear Class
F2413-11 I/75 C/75 EH
Footwear Closure Type
Lace Up
Metal Chip Resisting Sole
No
Conductive
No
Color
Light Brown
Puncture Resistant Insole
No
Closure Type
Speed Lace
Upper Material
Leather
Resists
Acid, Oils, Slips, Water
Safety Criteria
Better Slip-Resistance, Chemical-Resistant Sole, Electrical Hazard (EH), Non-Marking Sole, Oil-Resistant Sole, Steel Toe, Wide Toe Cap
All-Leather Upper
Yes
Slip-Resistance Value - Mark II - Dry
0.4
Slip-Resistance Value - Mark II - Oily/Wet
0.29
Insole Technology
Dual Density
Closure
Lace Up
Construction
Direct Attached
Slip-Resistance Value - Mark II - Wet
0.29
Toe Cap Material
Steel
Maximum Heat Rating
425 Degrees F
Slip-Resistance Value - Mark II - Oily
0.3
Style Family
6-Inch Work Boot
Outsole Material (PRINT)
TPU
Upper Material (PRINT)
Leather
Puncture-Resistant Sole (PRINT)
No
Midsole Material (PRINT)
Polyurethane
Chemical-Resisting Sole (PRINT)
Yes
Oil-Resisting Sole (PRINT)
Yes
Ninety-Degree Heel (PRINT)
No
Gender (PRINT)
Unisex
Maximum Heat Rating (PRINT)
425 Degrees F
Manufacturer-Suggested Sole Slip Rating (PRINT)
Better
Metatarsal Guard (PRINT)
No
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Metal Chip-Resisting Sole (PRINT)
No
Metal Chip-Resisting Sole
No
Oil-Resisting Sole
Yes
Puncture-Resistant Sole
No
Chemical-Resisting Sole
Yes
Ninety-Degree Heel
No
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Manufacturer-Suggested Sole Slip Rating
Better

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole Yes, Color Light Brown, Width EE, Gender Unisex, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Direct Attached, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 11 1/2, Static Dissipative No, Style Number USACH

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.