Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Redback Boots Unisex Chelsea Boot, 11 1/2 EE, Steel Toe, 6 in H, Dark Brown, USNPU USNPU

Unisex Chelsea Boot, 11 1/2 EE, Steel Toe, 6 in H, Dark Brown, USNPU (Discontinued)

  • Mfr # USNPU
  • Zoro # G5270072
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
USNPU
Zoro #
G5270072
UPC #
-
Country of Origin
Australia

Dimensions

Size
11 1/2
Width
EE
Height
6 in
Footwear Width
EE
Heel Height
1/2 in
Footwear Size
11 1/2
Overall Height
6 in
Size (PRINT)
11 1/2

Details

Item
Chelsea Boot
Color
Dark Brown
Gender
Unisex
Waterproof
Yes
Style Number
USNPU
Upper Material
Leather
Toe Type
Steel
Outsole Material
TPU
Removable Insole
Yes
Chemical Resisting Sole
Yes
Metal Chip Resisting Sole
No
Completely Non Metallic
No
Non Metallic Upper
Yes
Puncture Resistant Insole
No
Waterproof Type
Treated Leather
Footwear Construction Type
Direct Injected, Dual Density
Metatarsal Guard
No
Insulated
No
Mark II Slip Test Results- Dairy Tile Oily Wet
0.29
Footwear Sole Pattern
Multidirectional Lug
Max. Heat Rating
425 Degrees F
Non-Marking Sole
Yes
Chain Saw Cut Resistant
No
Footwear Style
Chelsea Boot
Midsole Material
Polyurethane
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Electrical Hazard Rated
Yes
Standards
ASTM 2412-11, ASTM F2413-11 I/75 C75
Upper Material Description
Full Grain
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Upper Boot Material
All Leather
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Wide Toe Cap
Yes
Mark II Slip Test Results- Dairy Tile Dry
0.40
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Oil Resisting Sole
Yes
Ninety Degree Heel
No
Footwear Closure Type
Slip On
Mark II Slip Test Results- Dairy Tile Oily
0.30
Manufacturers Suggested Sole Slip Rating
Better
Conductive
No
Insole System
Dual Density
Footwear Shank Type
None
Mark II Slip Test Results- Dairy Tile Wet
0.29
Predominant Footwear Color
Brown
Static Dissipative
No
ASTM Footwear Class
F2413-11 I/75 C/75 EH
Closure Type
Slip On
Resists
Acid, Oils, Slips, Water
Safety Criteria
Better Slip-Resistance, Chemical-Resistant Sole, Electrical Hazard (EH), Non-Marking Sole, Non-Marking Upper, Oil-Resistant Sole, Steel Toe, Waterproof, Wide Toe Cap
Slip-Resistance Value - Mark II - Oily
0.3
Toe Cap Material
Steel
Style Family
Chelsea Boot
Construction
Direct Attached
Insole Technology
Dual Density
Closure
Slip On
All-Leather Upper
Yes
Slip-Resistance Value - Mark II - Oily/Wet
0.29
Slip-Resistance Value - Mark II - Dry
0.4
Slip-Resistance Value - Mark II - Wet
0.29
Maximum Heat Rating
425 Degrees F
Outsole Material (PRINT)
TPU
Gender (PRINT)
Unisex
Metatarsal Guard (PRINT)
No
Puncture-Resistant Sole (PRINT)
No
Chemical-Resisting Sole (PRINT)
Yes
Ninety-Degree Heel (PRINT)
No
Upper Material (PRINT)
Leather
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Oil-Resisting Sole (PRINT)
Yes
Maximum Heat Rating (PRINT)
425 Degrees F
Midsole Material (PRINT)
Polyurethane
Manufacturer-Suggested Sole Slip Rating (PRINT)
Better
Metal Chip-Resisting Sole (PRINT)
No
Manufacturer-Suggested Sole Slip Rating
Better
Ninety-Degree Heel
No
Metal Chip-Resisting Sole
No
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Puncture-Resistant Sole
No
Chemical-Resisting Sole
Yes
Oil-Resisting Sole
Yes

Description

Chelsea Boot, Style Family Chelsea Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Slip On, Chemical Resisting Sole Yes, Color Dark Brown, Width EE, Gender Unisex, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Direct Attached, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 11 1/2, Static Dissipative No, Style Number USNPU

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.