Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Redback Boots Size 11-1/2 Unisex Oxford Shoe Steel Work Shoe, Black USOXBF

Size 11-1/2 Unisex Oxford Shoe Steel Work Shoe, Black (Discontinued)

  • Mfr # USOXBF
  • Zoro # G5248013
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
USOXBF
Zoro #
G5248013
UPC #
-
Country of Origin
Australia

Dimensions

Size
11 1/2
Width
EE
Heel Height
1/2 in
Height
3 in
Footwear Width
EE
Footwear Size
11 1/2
Overall Height
3 in
Size (PRINT)
11 1/2

Details

Footwear Style
Oxford Shoe
Gender
Unisex
Upper Boot Material
All Leather
Item
Oxford Shoe
Toe Type
Steel
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Footwear Shank Type
None
Waterproof
No
Mark II Slip Test Results- Dairy Tile Oily
0.30
Standards
ASTM 2412-11, ASTM F2413-11 I/75 C75
Style Number
USOXBF
Manufacturers Suggested Sole Slip Rating
Better
Wide Toe Cap
Yes
Mark II Slip Test Results- Dairy Tile Wet
0.29
Non Metallic Upper
No
Static Dissipative
No
Removable Insole
Yes
Metal Chip Resisting Sole
No
Chemical Resisting Sole
Yes
Non-Marking Sole
Yes
Mark II Slip Test Results- Dairy Tile Dry
0.40
Electrical Hazard Rated
Yes
Color
Black
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Ninety Degree Heel
No
Mark II Slip Test Results- Dairy Tile Oily Wet
0.29
Puncture Resistant Insole
No
Insulated
No
Oil Resisting Sole
Yes
Conductive
No
Upper Material Description
Full Grain
Footwear Closure Type
Lace Up
Predominant Footwear Color
Black
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Insole System
Dual Density
Metatarsal Guard
No
ASTM Footwear Class
F2413-11 I/75 C/75 EH
Max. Heat Rating
425 Degrees F
Chain Saw Cut Resistant
No
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Footwear Sole Pattern
Multidirectional Lug
Footwear Construction Type
Direct Injected, Dual Density
Midsole Material
Polyurethane
Completely Non Metallic
No
Outsole Material
TPU
Resists
Acid, Oils, Slips, Water
Closure Type
Lace Up
Upper Material
Leather
Safety Criteria
Better Slip-Resistance, Chemical-Resistant Sole, Electrical Hazard (EH), Non-Marking Sole, Oil-Resistant Sole, Steel Toe, Wide Toe Cap
Toe Cap Material
Steel
Closure
Lace Up
Construction
Direct Attached
Slip-Resistance Value - Mark II - Dry
0.4
Maximum Heat Rating
425 Degrees F
Slip-Resistance Value - Mark II - Wet
0.29
Style Family
Oxford Shoe
Slip-Resistance Value - Mark II - Oily
0.3
All-Leather Upper
Yes
Insole Technology
Dual Density
Slip-Resistance Value - Mark II - Oily/Wet
0.29
Manufacturer-Suggested Sole Slip Rating (PRINT)
Better
Oil-Resisting Sole (PRINT)
Yes
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Chemical-Resisting Sole (PRINT)
Yes
Gender (PRINT)
Unisex
Puncture-Resistant Sole (PRINT)
No
Ninety-Degree Heel (PRINT)
No
Midsole Material (PRINT)
Polyurethane
Maximum Heat Rating (PRINT)
425 Degrees F
Metal Chip-Resisting Sole (PRINT)
No
Outsole Material (PRINT)
TPU
Metatarsal Guard (PRINT)
No
Upper Material (PRINT)
Leather
Manufacturer-Suggested Sole Slip Rating
Better
Oil-Resisting Sole
Yes
Ninety-Degree Heel
No
Chemical-Resisting Sole
Yes
Puncture-Resistant Sole
No
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Metal Chip-Resisting Sole
No

Description

Oxford Shoe, Style Family Oxford Shoe, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole Yes, Color Black, Width EE, Gender Unisex, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Direct Attached, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 11 1/2, Static Dissipative No, Style Number USOXBF, Toe Cap Material Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.