Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Redback Boots Size 11 Unisex 6 in Work Boot Steel Work Boot, Black USABK

Size 11 Unisex 6 in Work Boot Steel Work Boot, Black (Discontinued)

  • Mfr # USABK
  • Zoro # G5247697
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
USABK
Zoro #
G5247697
UPC #
-
Country of Origin
Australia

Dimensions

Size
11
Width
EE
Footwear Width
EE
Heel Height
1/2 in
Height
6 in
Footwear Size
11
Size (PRINT)
11
Overall Height
6 in

Details

Footwear Style
6 in Work Boot
Gender
Unisex
Upper Boot Material
All Leather
Item
6-Inch Work Boot
Outsole Material
TPU
Midsole Material
Polyurethane
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Electrical Hazard Rated
Yes
Insole System
Dual Density
Footwear Closure Type
Lace Up
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Oil Resisting Sole
Yes
Non-Marking Sole
Yes
Color
Black
Footwear Construction Type
Direct Injected, Dual Density
Metatarsal Guard
No
Max. Heat Rating
425 Degrees F
Completely Non Metallic
No
Removable Insole
Yes
Manufacturers Suggested Sole Slip Rating
Better
Mark II Slip Test Results- Dairy Tile Oily Wet
0.29
Waterproof
No
Ninety Degree Heel
No
Standards
ASTM 2412-11, ASTM F2413-11 I/75 C75
Chemical Resisting Sole
Yes
Footwear Shank Type
None
ASTM Footwear Class
F2413-11 I/75 C/75 EH
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Chain Saw Cut Resistant
No
Puncture Resistant Insole
No
Metal Chip Resisting Sole
No
Conductive
No
Predominant Footwear Color
Black
Insulated
No
Toe Type
Steel
Wide Toe Cap
Yes
Style Number
USABK
Static Dissipative
No
Upper Material Description
Full Grain
Mark II Slip Test Results- Dairy Tile Wet
0.29
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Mark II Slip Test Results- Dairy Tile Dry
0.40
Non Metallic Upper
No
Footwear Sole Pattern
Multidirectional Lug
Mark II Slip Test Results- Dairy Tile Oily
0.30
Closure Type
Speed Lace
Resists
Acid, Oils, Slips, Water
Upper Material
Leather
Safety Criteria
Better Slip-Resistance, Chemical-Resistant Sole, Electrical Hazard (EH), Non-Marking Sole, Oil-Resistant Sole, Steel Toe, Wide Toe Cap
Maximum Heat Rating
425 Degrees F
Slip-Resistance Value - Mark II - Dry
0.4
Insole Technology
Dual Density
Construction
Direct Attached
Slip-Resistance Value - Mark II - Oily/Wet
0.29
Closure
Lace Up
All-Leather Upper
Yes
Style Family
6-Inch Work Boot
Slip-Resistance Value - Mark II - Wet
0.29
Toe Cap Material
Steel
Slip-Resistance Value - Mark II - Oily
0.3
Upper Material (PRINT)
Leather
Metal Chip-Resisting Sole (PRINT)
No
Manufacturer-Suggested Sole Slip Rating (PRINT)
Better
Maximum Heat Rating (PRINT)
425 Degrees F
Gender (PRINT)
Unisex
Midsole Material (PRINT)
Polyurethane
Outsole Material (PRINT)
TPU
Chemical-Resisting Sole (PRINT)
Yes
Oil-Resisting Sole (PRINT)
Yes
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Ninety-Degree Heel (PRINT)
No
Metatarsal Guard (PRINT)
No
Puncture-Resistant Sole (PRINT)
No
Ninety-Degree Heel
No
Oil-Resisting Sole
Yes
Puncture-Resistant Sole
No
Chemical-Resisting Sole
Yes
Metal Chip-Resisting Sole
No
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Manufacturer-Suggested Sole Slip Rating
Better

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole Yes, Color Black, Width EE, Gender Unisex, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Direct Attached, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 11, Static Dissipative No, Style Number USABK

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.