Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Redback Boots Size 11 Unisex 6 in Work Boot Steel Work Boot, Light Brown USACH

Size 11 Unisex 6 in Work Boot Steel Work Boot, Light Brown (Discontinued)

  • Mfr # USACH
  • Zoro # G5247943
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
USACH
Zoro #
G5247943
UPC #
-
Country of Origin
Australia

Dimensions

Size
11
Width
EE
Heel Height
1/2 in
Height
6 in
Footwear Width
EE
Footwear Size
11
Size (PRINT)
11
Overall Height
6 in

Details

Footwear Style
6 in Work Boot
Gender
Unisex
Upper Boot Material
All Leather
Item
6-Inch Work Boot
Midsole Material
Polyurethane
Mark II Slip Test Results- Dairy Tile Oily
0.30
Static Dissipative
No
Manufacturers Suggested Sole Slip Rating
Better
Waterproof
No
Metal Chip Resisting Sole
No
Oil Resisting Sole
Yes
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Metatarsal Guard
No
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Electrical Hazard Rated
Yes
Footwear Closure Type
Lace Up
ASTM Footwear Class
F2413-11 I/75 C/75 EH
Completely Non Metallic
No
Outsole Material
TPU
Insulated
No
Mark II Slip Test Results- Dairy Tile Dry
0.40
Ninety Degree Heel
No
Insole System
Dual Density
Chemical Resisting Sole
Yes
Mark II Slip Test Results- Dairy Tile Oily Wet
0.29
Color
Light Brown
Predominant Footwear Color
Brown
Conductive
No
Wide Toe Cap
Yes
Upper Material Description
Full Grain
Puncture Resistant Insole
No
Non-Marking Sole
Yes
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Toe Type
Steel
Max. Heat Rating
425 Degrees F
Footwear Shank Type
None
Mark II Slip Test Results- Dairy Tile Wet
0.29
Footwear Sole Pattern
Multidirectional Lug
Footwear Construction Type
Direct Injected, Dual Density
Non Metallic Upper
No
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Standards
ASTM 2412-11, ASTM F2413-11 I/75 C75
Removable Insole
Yes
Style Number
USACH
Chain Saw Cut Resistant
No
Upper Material
Leather
Resists
Acid, Oils, Slips, Water
Closure Type
Speed Lace
Safety Criteria
Better Slip-Resistance, Chemical-Resistant Sole, Electrical Hazard (EH), Non-Marking Sole, Oil-Resistant Sole, Steel Toe, Wide Toe Cap
Slip-Resistance Value - Mark II - Oily/Wet
0.29
Closure
Lace Up
Maximum Heat Rating
425 Degrees F
Insole Technology
Dual Density
All-Leather Upper
Yes
Slip-Resistance Value - Mark II - Oily
0.3
Slip-Resistance Value - Mark II - Wet
0.29
Construction
Direct Attached
Slip-Resistance Value - Mark II - Dry
0.4
Style Family
6-Inch Work Boot
Toe Cap Material
Steel
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Ninety-Degree Heel (PRINT)
No
Oil-Resisting Sole (PRINT)
Yes
Metal Chip-Resisting Sole (PRINT)
No
Manufacturer-Suggested Sole Slip Rating (PRINT)
Better
Gender (PRINT)
Unisex
Midsole Material (PRINT)
Polyurethane
Outsole Material (PRINT)
TPU
Upper Material (PRINT)
Leather
Chemical-Resisting Sole (PRINT)
Yes
Puncture-Resistant Sole (PRINT)
No
Metatarsal Guard (PRINT)
No
Maximum Heat Rating (PRINT)
425 Degrees F
Ninety-Degree Heel
No
Oil-Resisting Sole
Yes
Manufacturer-Suggested Sole Slip Rating
Better
Puncture-Resistant Sole
No
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Chemical-Resisting Sole
Yes
Metal Chip-Resisting Sole
No

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole Yes, Color Light Brown, Width EE, Gender Unisex, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Direct Attached, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 11, Static Dissipative No, Style Number USACH

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.