Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Redback Boots Size 11 Unisex Chelsea Boot Steel Work Boot, Black USBBK

Size 11 Unisex Chelsea Boot Steel Work Boot, Black (Discontinued)

  • Mfr # USBBK
  • Zoro # G5247374
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
USBBK
Zoro #
G5247374
UPC #
-
Country of Origin
Australia

Dimensions

Size
11
Width
EE
Heel Height
1/2 in
Footwear Width
EE
Height
6 in
Footwear Size
Men's 11
Overall Height
6 in
Size (PRINT)
11

Details

Footwear Style
Chelsea Boot
Gender
Men's
Upper Boot Material
All Leather
Item
Chelsea Boot
Footwear Construction Type
Direct Injected, Dual Density
Footwear Shank Type
None
Metal Chip Resisting Sole
No
Predominant Footwear Color
Black
Conductive
No
Chain Saw Cut Resistant
No
Waterproof
No
Non-Marking Sole
Yes
Mark II Slip Test Results- Dairy Tile Wet
0.29
Electrical Hazard Rated
Yes
Oil Resisting Sole
Yes
Ninety Degree Heel
No
Standards
ASTM 2412-11, ASTM F2413-11 I/75 C75
Midsole Material
Polyurethane
Manufacturers Suggested Sole Slip Rating
Better
Mark II Slip Test Results- Dairy Tile Oily Wet
0.29
Puncture Resistant Insole
No
Satra Slip Test Results- Dairy Tile Wet
Not Tested
ASTM Footwear Class
F2413-11 I/75 C/75 EH
Footwear Closure Type
Slip On
Non Metallic Upper
Yes
Color
Black
Mark II Slip Test Results- Dairy Tile Dry
0.40
Insole System
Dual Density
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Max. Heat Rating
425 Degrees F
Upper Material Description
Full Grain
Style Number
USBBK
Toe Type
Steel
Mark II Slip Test Results- Dairy Tile Oily
0.30
Footwear Sole Pattern
Multidirectional Lug
Outsole Material
TPU
Insulated
No
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Wide Toe Cap
Yes
Removable Insole
Yes
Static Dissipative
No
Completely Non Metallic
No
Metatarsal Guard
No
Chemical Resisting Sole
Yes
Resists
Acid, Oils, Slips, Water
Upper Material
Leather
Closure Type
Slip On
Safety Criteria
Better Slip-Resistance, Chemical-Resistant Sole, Electrical Hazard (EH), Non-Marking Sole, Non-Marking Upper, Oil-Resistant Sole, Steel Toe, Wide Toe Cap
Slip-Resistance Value - Mark II - Oily/Wet
0.29
Closure
Slip On
All-Leather Upper
Yes
Slip-Resistance Value - Mark II - Oily
0.3
Style Family
Chelsea Boot
Slip-Resistance Value - Mark II - Dry
0.4
Slip-Resistance Value - Mark II - Wet
0.29
Toe Cap Material
Steel
Maximum Heat Rating
425 Degrees F
Construction
Direct Attached
Insole Technology
Dual Density
Midsole Material (PRINT)
Polyurethane
Oil-Resisting Sole (PRINT)
Yes
Maximum Heat Rating (PRINT)
425 Degrees F
Chemical-Resisting Sole (PRINT)
Yes
Puncture-Resistant Sole (PRINT)
No
Metatarsal Guard (PRINT)
No
Ninety-Degree Heel (PRINT)
No
Upper Material (PRINT)
Leather
Metal Chip-Resisting Sole (PRINT)
No
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Gender (PRINT)
Men's
Outsole Material (PRINT)
TPU
Manufacturer-Suggested Sole Slip Rating (PRINT)
Better
Manufacturer-Suggested Sole Slip Rating
Better
Metal Chip-Resisting Sole
No
Chemical-Resisting Sole
Yes
Puncture-Resistant Sole
No
Oil-Resisting Sole
Yes
Ninety-Degree Heel
No
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)

Description

Chelsea Boot, Style Family Chelsea Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Slip On, Chemical Resisting Sole Yes, Color Black, Width EE, Gender Men's, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Direct Attached, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 11, Static Dissipative No, Style Number USBBK, Toe Cap Material Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.