Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Redback Boots Size 11 Unisex Oxford Shoe Steel Work Shoe, Black USOXBF

Size 11 Unisex Oxford Shoe Steel Work Shoe, Black (Discontinued)

  • Mfr # USOXBF
  • Zoro # G5406423
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
USOXBF
Zoro #
G5406423
UPC #
-
Country of Origin
Australia

Dimensions

Size
11
Width
EE
Height
3 in
Footwear Width
EE
Heel Height
1/2 in
Footwear Size
11
Overall Height
3 in
Size (PRINT)
11

Details

Footwear Style
Oxford Shoe
Gender
Unisex
Upper Boot Material
All Leather
Item
Oxford Shoe
Color
Black
Electrical Hazard Rated
Yes
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Metatarsal Guard
No
Footwear Shank Type
None
Midsole Material
Polyurethane
Footwear Sole Pattern
Multidirectional Lug
Chain Saw Cut Resistant
No
Mark II Slip Test Results- Dairy Tile Oily
0.30
Non-Marking Sole
Yes
ASTM Footwear Class
F2413-11 I/75 C/75 EH
Conductive
No
Waterproof
No
Standards
ASTM 2412-11, ASTM F2413-11 I/75 C75
Mark II Slip Test Results- Dairy Tile Wet
0.29
Wide Toe Cap
Yes
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Removable Insole
Yes
Ninety Degree Heel
No
Non Metallic Upper
No
Manufacturers Suggested Sole Slip Rating
Better
Puncture Resistant Insole
No
Footwear Construction Type
Direct Injected, Dual Density
Insulated
No
Footwear Closure Type
Lace Up
Mark II Slip Test Results- Dairy Tile Oily Wet
0.29
Insole System
Dual Density
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Outsole Material
TPU
Upper Material Description
Full Grain
Completely Non Metallic
No
Static Dissipative
No
Max. Heat Rating
425 Degrees F
Metal Chip Resisting Sole
No
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Style Number
USOXBF
Oil Resisting Sole
Yes
Toe Type
Steel
Predominant Footwear Color
Black
Mark II Slip Test Results- Dairy Tile Dry
0.40
Chemical Resisting Sole
Yes
Resists
Acid, Oils, Slips, Water
Closure Type
Lace Up
Upper Material
Leather
Safety Criteria
Better Slip-Resistance, Chemical-Resistant Sole, Electrical Hazard (EH), Non-Marking Sole, Oil-Resistant Sole, Steel Toe, Wide Toe Cap
Slip-Resistance Value - Mark II - Oily
0.3
All-Leather Upper
Yes
Slip-Resistance Value - Mark II - Wet
0.29
Closure
Lace Up
Construction
Direct Attached
Style Family
Oxford Shoe
Slip-Resistance Value - Mark II - Dry
0.4
Toe Cap Material
Steel
Insole Technology
Dual Density
Maximum Heat Rating
425 Degrees F
Slip-Resistance Value - Mark II - Oily/Wet
0.29
Metatarsal Guard (PRINT)
No
Manufacturer-Suggested Sole Slip Rating (PRINT)
Better
Oil-Resisting Sole (PRINT)
Yes
Maximum Heat Rating (PRINT)
425 Degrees F
Puncture-Resistant Sole (PRINT)
No
Gender (PRINT)
Unisex
Chemical-Resisting Sole (PRINT)
Yes
Outsole Material (PRINT)
TPU
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Midsole Material (PRINT)
Polyurethane
Upper Material (PRINT)
Leather
Metal Chip-Resisting Sole (PRINT)
No
Ninety-Degree Heel (PRINT)
No
Oil-Resisting Sole
Yes
Puncture-Resistant Sole
No
Manufacturer-Suggested Sole Slip Rating
Better
Ninety-Degree Heel
No
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Chemical-Resisting Sole
Yes
Metal Chip-Resisting Sole
No

Description

Oxford Shoe, Style Family Oxford Shoe, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole Yes, Color Black, Width EE, Gender Unisex, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Direct Attached, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 11, Static Dissipative No, Style Number USOXBF, Toe Cap Material Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.