Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Redback Boots Size 12-1/2 Unisex 6 in Work Boot Steel Work Boot, Black USABK

Size 12-1/2 Unisex 6 in Work Boot Steel Work Boot, Black (Discontinued)

  • Mfr # USABK
  • Zoro # G5247855
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
USABK
Zoro #
G5247855
UPC #
-
Country of Origin
Australia

Dimensions

Size
12 1/2
Width
EE
Heel Height
1/2 in
Footwear Width
EE
Height
6 in
Footwear Size
12 1/2
Size (PRINT)
12 1/2
Overall Height
6 in

Details

Footwear Style
6 in Work Boot
Gender
Unisex
Upper Boot Material
All Leather
Item
6-Inch Work Boot
Footwear Construction Type
Direct Injected, Dual Density
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Mark II Slip Test Results- Dairy Tile Oily Wet
0.29
Non Metallic Upper
No
Manufacturers Suggested Sole Slip Rating
Better
Non-Marking Sole
Yes
Oil Resisting Sole
Yes
Completely Non Metallic
No
Standards
ASTM 2412-11, ASTM F2413-11 I/75 C75
Midsole Material
Polyurethane
Footwear Sole Pattern
Multidirectional Lug
Metatarsal Guard
No
Electrical Hazard Rated
Yes
Style Number
USABK
Color
Black
Metal Chip Resisting Sole
No
Waterproof
No
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Chemical Resisting Sole
Yes
Footwear Shank Type
None
Insole System
Dual Density
Predominant Footwear Color
Black
Footwear Closure Type
Lace Up
Mark II Slip Test Results- Dairy Tile Oily
0.30
Outsole Material
TPU
Mark II Slip Test Results- Dairy Tile Wet
0.29
Chain Saw Cut Resistant
No
Static Dissipative
No
Mark II Slip Test Results- Dairy Tile Dry
0.40
Toe Type
Steel
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Removable Insole
Yes
Conductive
No
Upper Material Description
Full Grain
Max. Heat Rating
425 Degrees F
Wide Toe Cap
Yes
Insulated
No
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Puncture Resistant Insole
No
Ninety Degree Heel
No
ASTM Footwear Class
F2413-11 I/75 C/75 EH
Closure Type
Speed Lace
Resists
Acid, Oils, Slips, Water
Upper Material
Leather
Safety Criteria
Better Slip-Resistance, Chemical-Resistant Sole, Electrical Hazard (EH), Non-Marking Sole, Oil-Resistant Sole, Steel Toe, Wide Toe Cap
Construction
Direct Attached
Slip-Resistance Value - Mark II - Oily
0.3
Slip-Resistance Value - Mark II - Dry
0.4
Slip-Resistance Value - Mark II - Wet
0.29
Slip-Resistance Value - Mark II - Oily/Wet
0.29
Maximum Heat Rating
425 Degrees F
Style Family
6-Inch Work Boot
Closure
Lace Up
All-Leather Upper
Yes
Toe Cap Material
Steel
Insole Technology
Dual Density
Puncture-Resistant Sole (PRINT)
No
Metatarsal Guard (PRINT)
No
Midsole Material (PRINT)
Polyurethane
Ninety-Degree Heel (PRINT)
No
Upper Material (PRINT)
Leather
Outsole Material (PRINT)
TPU
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Gender (PRINT)
Unisex
Chemical-Resisting Sole (PRINT)
Yes
Maximum Heat Rating (PRINT)
425 Degrees F
Metal Chip-Resisting Sole (PRINT)
No
Manufacturer-Suggested Sole Slip Rating (PRINT)
Better
Oil-Resisting Sole (PRINT)
Yes
Metal Chip-Resisting Sole
No
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Manufacturer-Suggested Sole Slip Rating
Better
Chemical-Resisting Sole
Yes
Puncture-Resistant Sole
No
Oil-Resisting Sole
Yes
Ninety-Degree Heel
No

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole Yes, Color Black, Width EE, Gender Unisex, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Direct Attached, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 12 1/2, Static Dissipative No, Style Number USABK

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.