Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Redback Boots Size 12 Unisex 6 in Work Boot Steel Work Boot, Black USABK

Size 12 Unisex 6 in Work Boot Steel Work Boot, Black (Discontinued)

  • Mfr # USABK
  • Zoro # G5247803
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
USABK
Zoro #
G5247803
UPC #
-
Country of Origin
Australia

Dimensions

Size
12
Width
EE
Height
6 in
Heel Height
1/2 in
Footwear Width
EE
Footwear Size
12
Size (PRINT)
12
Overall Height
6 in

Details

Footwear Style
6 in Work Boot
Gender
Unisex
Upper Boot Material
All Leather
Item
6-Inch Work Boot
Chemical Resisting Sole
Yes
Toe Type
Steel
Waterproof
No
Mark II Slip Test Results- Dairy Tile Wet
0.29
Predominant Footwear Color
Black
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Outsole Material
TPU
Color
Black
Metatarsal Guard
No
Oil Resisting Sole
Yes
ASTM Footwear Class
F2413-11 I/75 C/75 EH
Non-Marking Sole
Yes
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Conductive
No
Static Dissipative
No
Chain Saw Cut Resistant
No
Style Number
USABK
Upper Material Description
Full Grain
Metal Chip Resisting Sole
No
Mark II Slip Test Results- Dairy Tile Oily
0.30
Puncture Resistant Insole
No
Footwear Construction Type
Direct Injected, Dual Density
Midsole Material
Polyurethane
Footwear Sole Pattern
Multidirectional Lug
Ninety Degree Heel
No
Manufacturers Suggested Sole Slip Rating
Better
Removable Insole
Yes
Mark II Slip Test Results- Dairy Tile Dry
0.40
Max. Heat Rating
425 Degrees F
Insole System
Dual Density
Insulated
No
Wide Toe Cap
Yes
Mark II Slip Test Results- Dairy Tile Oily Wet
0.29
Footwear Shank Type
None
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Electrical Hazard Rated
Yes
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Non Metallic Upper
No
Footwear Closure Type
Lace Up
Standards
ASTM 2412-11, ASTM F2413-11 I/75 C75
Completely Non Metallic
No
Resists
Acid, Oils, Slips, Water
Upper Material
Leather
Closure Type
Speed Lace
Safety Criteria
Better Slip-Resistance, Chemical-Resistant Sole, Electrical Hazard (EH), Non-Marking Sole, Oil-Resistant Sole, Steel Toe, Wide Toe Cap
Closure
Lace Up
Construction
Direct Attached
Insole Technology
Dual Density
Slip-Resistance Value - Mark II - Dry
0.4
Style Family
6-Inch Work Boot
Slip-Resistance Value - Mark II - Wet
0.29
All-Leather Upper
Yes
Maximum Heat Rating
425 Degrees F
Toe Cap Material
Steel
Slip-Resistance Value - Mark II - Oily/Wet
0.29
Slip-Resistance Value - Mark II - Oily
0.3
Metal Chip-Resisting Sole (PRINT)
No
Gender (PRINT)
Unisex
Chemical-Resisting Sole (PRINT)
Yes
Upper Material (PRINT)
Leather
Ninety-Degree Heel (PRINT)
No
Manufacturer-Suggested Sole Slip Rating (PRINT)
Better
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Puncture-Resistant Sole (PRINT)
No
Outsole Material (PRINT)
TPU
Metatarsal Guard (PRINT)
No
Midsole Material (PRINT)
Polyurethane
Maximum Heat Rating (PRINT)
425 Degrees F
Oil-Resisting Sole (PRINT)
Yes
Manufacturer-Suggested Sole Slip Rating
Better
Puncture-Resistant Sole
No
Ninety-Degree Heel
No
Metal Chip-Resisting Sole
No
Chemical-Resisting Sole
Yes
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Oil-Resisting Sole
Yes

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole Yes, Color Black, Width EE, Gender Unisex, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Direct Attached, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 12, Static Dissipative No, Style Number USABK

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.