Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Redback Boots Size 12 Unisex 6 in Work Boot Steel Work Boot, Light Brown USACH

Size 12 Unisex 6 in Work Boot Steel Work Boot, Light Brown (Discontinued)

  • Mfr # USACH
  • Zoro # G5247891
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
USACH
Zoro #
G5247891
UPC #
-
Country of Origin
Australia

Dimensions

Size
12
Width
EE
Height
6 in
Heel Height
1/2 in
Footwear Width
EE
Footwear Size
12
Size (PRINT)
12
Overall Height
6 in

Details

Footwear Style
6 in Work Boot
Gender
Unisex
Upper Boot Material
All Leather
Item
6-Inch Work Boot
Color
Light Brown
Conductive
No
Outsole Material
TPU
Insulated
No
Style Number
USACH
Puncture Resistant Insole
No
Mark II Slip Test Results- Dairy Tile Oily Wet
0.29
Manufacturers Suggested Sole Slip Rating
Better
Footwear Shank Type
None
Footwear Sole Pattern
Multidirectional Lug
Oil Resisting Sole
Yes
Toe Type
Steel
Chemical Resisting Sole
Yes
Predominant Footwear Color
Brown
Max. Heat Rating
425 Degrees F
Upper Material Description
Full Grain
Mark II Slip Test Results- Dairy Tile Oily
0.30
Standards
ASTM 2412-11, ASTM F2413-11 I/75 C75
ASTM Footwear Class
F2413-11 I/75 C/75 EH
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Waterproof
No
Metatarsal Guard
No
Completely Non Metallic
No
Chain Saw Cut Resistant
No
Midsole Material
Polyurethane
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Mark II Slip Test Results- Dairy Tile Wet
0.29
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Ninety Degree Heel
No
Static Dissipative
No
Removable Insole
Yes
Non Metallic Upper
No
Electrical Hazard Rated
Yes
Wide Toe Cap
Yes
Mark II Slip Test Results- Dairy Tile Dry
0.40
Footwear Closure Type
Lace Up
Metal Chip Resisting Sole
No
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Footwear Construction Type
Direct Injected, Dual Density
Non-Marking Sole
Yes
Insole System
Dual Density
Resists
Acid, Oils, Slips, Water
Closure Type
Speed Lace
Upper Material
Leather
Safety Criteria
Better Slip-Resistance, Chemical-Resistant Sole, Electrical Hazard (EH), Non-Marking Sole, Oil-Resistant Sole, Steel Toe, Wide Toe Cap
Closure
Lace Up
Style Family
6-Inch Work Boot
Toe Cap Material
Steel
Construction
Direct Attached
Maximum Heat Rating
425 Degrees F
All-Leather Upper
Yes
Slip-Resistance Value - Mark II - Oily/Wet
0.29
Slip-Resistance Value - Mark II - Dry
0.4
Slip-Resistance Value - Mark II - Wet
0.29
Insole Technology
Dual Density
Slip-Resistance Value - Mark II - Oily
0.3
Metal Chip-Resisting Sole (PRINT)
No
Gender (PRINT)
Unisex
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Ninety-Degree Heel (PRINT)
No
Puncture-Resistant Sole (PRINT)
No
Oil-Resisting Sole (PRINT)
Yes
Manufacturer-Suggested Sole Slip Rating (PRINT)
Better
Midsole Material (PRINT)
Polyurethane
Chemical-Resisting Sole (PRINT)
Yes
Outsole Material (PRINT)
TPU
Metatarsal Guard (PRINT)
No
Maximum Heat Rating (PRINT)
425 Degrees F
Upper Material (PRINT)
Leather
Puncture-Resistant Sole
No
Chemical-Resisting Sole
Yes
Metal Chip-Resisting Sole
No
Oil-Resisting Sole
Yes
Manufacturer-Suggested Sole Slip Rating
Better
Ninety-Degree Heel
No
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole Yes, Color Light Brown, Width EE, Gender Unisex, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Direct Attached, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 12, Static Dissipative No, Style Number USACH

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.