Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Redback Boots Size 12 Unisex Chelsea Boot Steel Work Boot, Black USBBK

Size 12 Unisex Chelsea Boot Steel Work Boot, Black (Discontinued)

  • Mfr # USBBK
  • Zoro # G5247471
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
USBBK
Zoro #
G5247471
UPC #
-
Country of Origin
Australia

Dimensions

Size
12
Width
EE
Height
6 in
Heel Height
1/2 in
Footwear Width
EE
Footwear Size
Men's 12
Size (PRINT)
12
Overall Height
6 in

Details

Footwear Style
Chelsea Boot
Gender
Men's
Upper Boot Material
All Leather
Item
Chelsea Boot
Standards
ASTM 2412-11, ASTM F2413-11 I/75 C75
Oil Resisting Sole
Yes
Mark II Slip Test Results- Dairy Tile Oily Wet
0.29
Waterproof
No
Midsole Material
Polyurethane
Metal Chip Resisting Sole
No
Chain Saw Cut Resistant
No
Predominant Footwear Color
Black
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Outsole Material
TPU
Mark II Slip Test Results- Dairy Tile Dry
0.40
Mark II Slip Test Results- Dairy Tile Wet
0.29
Insole System
Dual Density
Completely Non Metallic
No
Footwear Construction Type
Direct Injected, Dual Density
Insulated
No
Style Number
USBBK
Upper Material Description
Full Grain
Manufacturers Suggested Sole Slip Rating
Better
Color
Black
Footwear Shank Type
None
Conductive
No
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Footwear Closure Type
Slip On
Ninety Degree Heel
No
Non Metallic Upper
Yes
ASTM Footwear Class
F2413-11 I/75 C/75 EH
Wide Toe Cap
Yes
Non-Marking Sole
Yes
Electrical Hazard Rated
Yes
Removable Insole
Yes
Chemical Resisting Sole
Yes
Footwear Sole Pattern
Multidirectional Lug
Mark II Slip Test Results- Dairy Tile Oily
0.30
Toe Type
Steel
Max. Heat Rating
425 Degrees F
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Static Dissipative
No
Metatarsal Guard
No
Puncture Resistant Insole
No
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Closure Type
Slip On
Upper Material
Leather
Resists
Acid, Oils, Slips, Water
Safety Criteria
Better Slip-Resistance, Chemical-Resistant Sole, Electrical Hazard (EH), Non-Marking Sole, Non-Marking Upper, Oil-Resistant Sole, Steel Toe, Wide Toe Cap
Maximum Heat Rating
425 Degrees F
All-Leather Upper
Yes
Style Family
Chelsea Boot
Toe Cap Material
Steel
Slip-Resistance Value - Mark II - Wet
0.29
Closure
Slip On
Insole Technology
Dual Density
Slip-Resistance Value - Mark II - Dry
0.4
Slip-Resistance Value - Mark II - Oily
0.3
Construction
Direct Attached
Slip-Resistance Value - Mark II - Oily/Wet
0.29
Chemical-Resisting Sole (PRINT)
Yes
Upper Material (PRINT)
Leather
Metal Chip-Resisting Sole (PRINT)
No
Puncture-Resistant Sole (PRINT)
No
Outsole Material (PRINT)
TPU
Maximum Heat Rating (PRINT)
425 Degrees F
Midsole Material (PRINT)
Polyurethane
Gender (PRINT)
Men's
Ninety-Degree Heel (PRINT)
No
Manufacturer-Suggested Sole Slip Rating (PRINT)
Better
Oil-Resisting Sole (PRINT)
Yes
Metatarsal Guard (PRINT)
No
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Metal Chip-Resisting Sole
No
Puncture-Resistant Sole
No
Chemical-Resisting Sole
Yes
Oil-Resisting Sole
Yes
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Manufacturer-Suggested Sole Slip Rating
Better
Ninety-Degree Heel
No

Description

Chelsea Boot, Style Family Chelsea Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Slip On, Chemical Resisting Sole Yes, Color Black, Width EE, Gender Men's, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Direct Attached, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 12, Static Dissipative No, Style Number USBBK, Toe Cap Material Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.