Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Redback Boots Size 12 Unisex Chelsea Boot Steel Work Boot, Dark Brown USNPU

Size 12 Unisex Chelsea Boot Steel Work Boot, Dark Brown (Discontinued)

  • Mfr # USNPU
  • Zoro # G5248214
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
USNPU
Zoro #
G5248214
UPC #
-
Country of Origin
Australia

Dimensions

Size
12
Width
EE
Footwear Width
EE
Heel Height
1/2 in
Height
6 in
Footwear Size
12
Size (PRINT)
12
Overall Height
6 in

Details

Footwear Style
Chelsea Boot
Gender
Unisex
Upper Boot Material
All Leather
Item
Chelsea Boot
Upper Material Description
Full Grain
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Mark II Slip Test Results- Dairy Tile Wet
0.29
Chain Saw Cut Resistant
No
Conductive
No
Puncture Resistant Insole
No
Insole System
Dual Density
Predominant Footwear Color
Brown
Static Dissipative
No
Insulated
No
Color
Dark Brown
Footwear Sole Pattern
Multidirectional Lug
Footwear Construction Type
Direct Injected, Dual Density
Standards
ASTM 2412-11, ASTM F2413-11 I/75 C75
Chemical Resisting Sole
Yes
Non Metallic Upper
Yes
Electrical Hazard Rated
Yes
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Completely Non Metallic
No
Max. Heat Rating
425 Degrees F
Outsole Material
TPU
Removable Insole
Yes
Mark II Slip Test Results- Dairy Tile Oily
0.30
Metal Chip Resisting Sole
No
Midsole Material
Polyurethane
Footwear Shank Type
None
Toe Type
Steel
ASTM Footwear Class
F2413-11 I/75 C/75 EH
Ninety Degree Heel
No
Footwear Closure Type
Slip On
Manufacturers Suggested Sole Slip Rating
Better
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Style Number
USNPU
Wide Toe Cap
Yes
Waterproof Type
Treated Leather
Metatarsal Guard
No
Non-Marking Sole
Yes
Waterproof
Yes
Oil Resisting Sole
Yes
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Mark II Slip Test Results- Dairy Tile Oily Wet
0.29
Mark II Slip Test Results- Dairy Tile Dry
0.40
Resists
Acid, Oils, Slips, Water
Closure Type
Slip On
Upper Material
Leather
Safety Criteria
Better Slip-Resistance, Chemical-Resistant Sole, Electrical Hazard (EH), Non-Marking Sole, Non-Marking Upper, Oil-Resistant Sole, Steel Toe, Waterproof, Wide Toe Cap
Closure
Slip On
Toe Cap Material
Steel
Insole Technology
Dual Density
Slip-Resistance Value - Mark II - Oily
0.3
Maximum Heat Rating
425 Degrees F
All-Leather Upper
Yes
Slip-Resistance Value - Mark II - Oily/Wet
0.29
Slip-Resistance Value - Mark II - Wet
0.29
Style Family
Chelsea Boot
Construction
Direct Attached
Slip-Resistance Value - Mark II - Dry
0.4
Chemical-Resisting Sole (PRINT)
Yes
Oil-Resisting Sole (PRINT)
Yes
Outsole Material (PRINT)
TPU
Maximum Heat Rating (PRINT)
425 Degrees F
Midsole Material (PRINT)
Polyurethane
Ninety-Degree Heel (PRINT)
No
Metal Chip-Resisting Sole (PRINT)
No
Metatarsal Guard (PRINT)
No
Upper Material (PRINT)
Leather
Puncture-Resistant Sole (PRINT)
No
Manufacturer-Suggested Sole Slip Rating (PRINT)
Better
Gender (PRINT)
Unisex
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Ninety-Degree Heel
No
Chemical-Resisting Sole
Yes
Metal Chip-Resisting Sole
No
Puncture-Resistant Sole
No
Manufacturer-Suggested Sole Slip Rating
Better
Oil-Resisting Sole
Yes

Description

Chelsea Boot, Style Family Chelsea Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Slip On, Chemical Resisting Sole Yes, Color Dark Brown, Width EE, Gender Unisex, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Direct Attached, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 12, Static Dissipative No, Style Number USNPU

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.