Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Redback Boots Size 12 Unisex Oxford Shoe Steel Work Shoe, Black USOXBF

Size 12 Unisex Oxford Shoe Steel Work Shoe, Black (Discontinued)

  • Mfr # USOXBF
  • Zoro # G5248022
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
USOXBF
Zoro #
G5248022
UPC #
-
Country of Origin
Australia

Dimensions

Size
12
Width
EE
Height
3 in
Heel Height
1/2 in
Footwear Width
EE
Footwear Size
12
Size (PRINT)
12
Overall Height
3 in

Details

Footwear Style
Oxford Shoe
Gender
Unisex
Upper Boot Material
All Leather
Item
Oxford Shoe
Manufacturers Suggested Sole Slip Rating
Better
Removable Insole
Yes
Mark II Slip Test Results- Dairy Tile Oily
0.30
Midsole Material
Polyurethane
ASTM Footwear Class
F2413-11 I/75 C/75 EH
Conductive
No
Waterproof
No
Style Number
USOXBF
Footwear Sole Pattern
Multidirectional Lug
Max. Heat Rating
425 Degrees F
Mark II Slip Test Results- Dairy Tile Dry
0.40
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Upper Material Description
Full Grain
Oil Resisting Sole
Yes
Mark II Slip Test Results- Dairy Tile Oily Wet
0.29
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Puncture Resistant Insole
No
Color
Black
Metal Chip Resisting Sole
No
Insulated
No
Predominant Footwear Color
Black
Electrical Hazard Rated
Yes
Insole System
Dual Density
Footwear Shank Type
None
Footwear Closure Type
Lace Up
Chemical Resisting Sole
Yes
Metatarsal Guard
No
Outsole Material
TPU
Ninety Degree Heel
No
Toe Type
Steel
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Chain Saw Cut Resistant
No
Mark II Slip Test Results- Dairy Tile Wet
0.29
Footwear Construction Type
Direct Injected, Dual Density
Non Metallic Upper
No
Static Dissipative
No
Standards
ASTM 2412-11, ASTM F2413-11 I/75 C75
Wide Toe Cap
Yes
Non-Marking Sole
Yes
Completely Non Metallic
No
Upper Material
Leather
Closure Type
Lace Up
Resists
Acid, Oils, Slips, Water
Safety Criteria
Better Slip-Resistance, Chemical-Resistant Sole, Electrical Hazard (EH), Non-Marking Sole, Oil-Resistant Sole, Steel Toe, Wide Toe Cap
Construction
Direct Attached
Slip-Resistance Value - Mark II - Oily
0.3
Slip-Resistance Value - Mark II - Wet
0.29
Maximum Heat Rating
425 Degrees F
Insole Technology
Dual Density
Slip-Resistance Value - Mark II - Dry
0.4
Toe Cap Material
Steel
Slip-Resistance Value - Mark II - Oily/Wet
0.29
Closure
Lace Up
Style Family
Oxford Shoe
All-Leather Upper
Yes
Outsole Material (PRINT)
TPU
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Metal Chip-Resisting Sole (PRINT)
No
Metatarsal Guard (PRINT)
No
Midsole Material (PRINT)
Polyurethane
Gender (PRINT)
Unisex
Puncture-Resistant Sole (PRINT)
No
Upper Material (PRINT)
Leather
Manufacturer-Suggested Sole Slip Rating (PRINT)
Better
Oil-Resisting Sole (PRINT)
Yes
Maximum Heat Rating (PRINT)
425 Degrees F
Chemical-Resisting Sole (PRINT)
Yes
Ninety-Degree Heel (PRINT)
No
Manufacturer-Suggested Sole Slip Rating
Better
Puncture-Resistant Sole
No
Chemical-Resisting Sole
Yes
Oil-Resisting Sole
Yes
Metal Chip-Resisting Sole
No
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Ninety-Degree Heel
No

Description

Oxford Shoe, Style Family Oxford Shoe, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole Yes, Color Black, Width EE, Gender Unisex, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Direct Attached, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 12, Static Dissipative No, Style Number USOXBF, Toe Cap Material Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.