Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Redback Boots Size 13 Unisex 6 in Work Boot Steel Work Boot, Light Brown USACH

Size 13 Unisex 6 in Work Boot Steel Work Boot, Light Brown (Discontinued)

  • Mfr # USACH
  • Zoro # G5270176
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
USACH
Zoro #
G5270176
UPC #
-
Country of Origin
Australia

Dimensions

Size
13
Width
EE
Footwear Width
EE
Height
6 in
Heel Height
1/2 in
Footwear Size
13
Size (PRINT)
13
Overall Height
6 in

Details

Footwear Style
6 in Work Boot
Gender
Unisex
Upper Boot Material
All Leather
Item
6-Inch Work Boot
Upper Material Description
Full Grain
Insole System
Dual Density
Wide Toe Cap
Yes
Insulated
No
Midsole Material
Polyurethane
ASTM Footwear Class
F2413-11 I/75 C/75 EH
Footwear Shank Type
None
Metal Chip Resisting Sole
No
Ninety Degree Heel
No
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Conductive
No
Metatarsal Guard
No
Toe Type
Steel
Waterproof
No
Standards
ASTM 2412-11, ASTM F2413-11 I/75 C75
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Outsole Material
TPU
Completely Non Metallic
No
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Style Number
USACH
Removable Insole
Yes
Chemical Resisting Sole
Yes
Non-Marking Sole
Yes
Footwear Sole Pattern
Multidirectional Lug
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Mark II Slip Test Results- Dairy Tile Oily
0.30
Color
Light Brown
Electrical Hazard Rated
Yes
Mark II Slip Test Results- Dairy Tile Dry
0.40
Oil Resisting Sole
Yes
Static Dissipative
No
Mark II Slip Test Results- Dairy Tile Oily Wet
0.29
Mark II Slip Test Results- Dairy Tile Wet
0.29
Puncture Resistant Insole
No
Footwear Closure Type
Lace Up
Chain Saw Cut Resistant
No
Max. Heat Rating
425 Degrees F
Manufacturers Suggested Sole Slip Rating
Better
Non Metallic Upper
No
Footwear Construction Type
Direct Injected, Dual Density
Predominant Footwear Color
Brown
Upper Material
Leather
Resists
Acid, Oils, Slips, Water
Closure Type
Speed Lace
Safety Criteria
Better Slip-Resistance, Chemical-Resistant Sole, Electrical Hazard (EH), Non-Marking Sole, Oil-Resistant Sole, Steel Toe, Wide Toe Cap
All-Leather Upper
Yes
Toe Cap Material
Steel
Slip-Resistance Value - Mark II - Oily
0.3
Slip-Resistance Value - Mark II - Dry
0.4
Construction
Direct Attached
Maximum Heat Rating
425 Degrees F
Closure
Lace Up
Slip-Resistance Value - Mark II - Oily/Wet
0.29
Insole Technology
Dual Density
Slip-Resistance Value - Mark II - Wet
0.29
Style Family
6-Inch Work Boot
Oil-Resisting Sole (PRINT)
Yes
Gender (PRINT)
Unisex
Upper Material (PRINT)
Leather
Metatarsal Guard (PRINT)
No
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Chemical-Resisting Sole (PRINT)
Yes
Midsole Material (PRINT)
Polyurethane
Manufacturer-Suggested Sole Slip Rating (PRINT)
Better
Outsole Material (PRINT)
TPU
Puncture-Resistant Sole (PRINT)
No
Metal Chip-Resisting Sole (PRINT)
No
Ninety-Degree Heel (PRINT)
No
Maximum Heat Rating (PRINT)
425 Degrees F
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Ninety-Degree Heel
No
Manufacturer-Suggested Sole Slip Rating
Better
Metal Chip-Resisting Sole
No
Chemical-Resisting Sole
Yes
Puncture-Resistant Sole
No
Oil-Resisting Sole
Yes

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole Yes, Color Light Brown, Width EE, Gender Unisex, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Direct Attached, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 13, Static Dissipative No, Style Number USACH

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.