Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Redback Boots Size 13 Unisex Chelsea Boot Steel Work Boot, Black USBBK

Size 13 Unisex Chelsea Boot Steel Work Boot, Black (Discontinued)

  • Mfr # USBBK
  • Zoro # G5247401
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
USBBK
Zoro #
G5247401
UPC #
-
Country of Origin
Australia

Dimensions

Size
13
Width
EE
Heel Height
1/2 in
Footwear Width
EE
Height
6 in
Footwear Size
Men's 13
Overall Height
6 in
Size (PRINT)
13

Details

Footwear Style
Chelsea Boot
Gender
Men's
Upper Boot Material
All Leather
Item
Chelsea Boot
Conductive
No
Standards
ASTM 2412-11, ASTM F2413-11 I/75 C75
Oil Resisting Sole
Yes
Mark II Slip Test Results- Dairy Tile Oily Wet
0.29
Metatarsal Guard
No
Footwear Closure Type
Slip On
Footwear Construction Type
Direct Injected, Dual Density
Removable Insole
Yes
Non-Marking Sole
Yes
Chemical Resisting Sole
Yes
Mark II Slip Test Results- Dairy Tile Dry
0.40
Manufacturers Suggested Sole Slip Rating
Better
Ninety Degree Heel
No
Color
Black
Wide Toe Cap
Yes
Mark II Slip Test Results- Dairy Tile Wet
0.29
Mark II Slip Test Results- Dairy Tile Oily
0.30
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Toe Type
Steel
Outsole Material
TPU
Waterproof
No
Predominant Footwear Color
Black
Footwear Shank Type
None
Electrical Hazard Rated
Yes
Insulated
No
Style Number
USBBK
Insole System
Dual Density
ASTM Footwear Class
F2413-11 I/75 C/75 EH
Metal Chip Resisting Sole
No
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Footwear Sole Pattern
Multidirectional Lug
Non Metallic Upper
Yes
Static Dissipative
No
Chain Saw Cut Resistant
No
Puncture Resistant Insole
No
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Upper Material Description
Full Grain
Midsole Material
Polyurethane
Max. Heat Rating
425 Degrees F
Completely Non Metallic
No
Resists
Acid, Oils, Slips, Water
Closure Type
Slip On
Upper Material
Leather
Safety Criteria
Better Slip-Resistance, Chemical-Resistant Sole, Electrical Hazard (EH), Non-Marking Sole, Non-Marking Upper, Oil-Resistant Sole, Steel Toe, Wide Toe Cap
Maximum Heat Rating
425 Degrees F
All-Leather Upper
Yes
Style Family
Chelsea Boot
Slip-Resistance Value - Mark II - Dry
0.4
Insole Technology
Dual Density
Slip-Resistance Value - Mark II - Oily/Wet
0.29
Closure
Slip On
Slip-Resistance Value - Mark II - Wet
0.29
Construction
Direct Attached
Slip-Resistance Value - Mark II - Oily
0.3
Toe Cap Material
Steel
Gender (PRINT)
Men's
Ninety-Degree Heel (PRINT)
No
Puncture-Resistant Sole (PRINT)
No
Upper Material (PRINT)
Leather
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Chemical-Resisting Sole (PRINT)
Yes
Manufacturer-Suggested Sole Slip Rating (PRINT)
Better
Midsole Material (PRINT)
Polyurethane
Maximum Heat Rating (PRINT)
425 Degrees F
Outsole Material (PRINT)
TPU
Metatarsal Guard (PRINT)
No
Metal Chip-Resisting Sole (PRINT)
No
Oil-Resisting Sole (PRINT)
Yes
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Chemical-Resisting Sole
Yes
Metal Chip-Resisting Sole
No
Ninety-Degree Heel
No
Puncture-Resistant Sole
No
Manufacturer-Suggested Sole Slip Rating
Better
Oil-Resisting Sole
Yes

Description

Chelsea Boot, Style Family Chelsea Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Slip On, Chemical Resisting Sole Yes, Color Black, Width EE, Gender Men's, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Direct Attached, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 13, Static Dissipative No, Style Number USBBK, Toe Cap Material Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.