Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Redback Boots Size 15 Unisex 6 in Work Boot Steel Work Boot, Black USABK

Size 15 Unisex 6 in Work Boot Steel Work Boot, Black (Discontinued)

  • Mfr # USABK
  • Zoro # G5247812
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
USABK
Zoro #
G5247812
UPC #
-
Country of Origin
Australia

Dimensions

Size
15
Width
EE
Height
6 in
Footwear Width
EE
Heel Height
1/2 in
Footwear Size
15
Overall Height
6 in
Size (PRINT)
15

Details

Footwear Style
6 in Work Boot
Gender
Unisex
Upper Boot Material
All Leather
Item
6-Inch Work Boot
Chemical Resisting Sole
Yes
Footwear Closure Type
Lace Up
Oil Resisting Sole
Yes
Satra Slip Test Results- Dairy Tile Oily
Not Tested
ASTM Footwear Class
F2413-11 I/75 C/75 EH
Ninety Degree Heel
No
Mark II Slip Test Results- Dairy Tile Dry
0.40
Puncture Resistant Insole
No
Non-Marking Sole
Yes
Mark II Slip Test Results- Dairy Tile Wet
0.29
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Upper Material Description
Full Grain
Insole System
Dual Density
Non Metallic Upper
No
Metatarsal Guard
No
Static Dissipative
No
Toe Type
Steel
Midsole Material
Polyurethane
Footwear Shank Type
None
Outsole Material
TPU
Mark II Slip Test Results- Dairy Tile Oily
0.30
Color
Black
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Waterproof
No
Electrical Hazard Rated
Yes
Predominant Footwear Color
Black
Metal Chip Resisting Sole
No
Chain Saw Cut Resistant
No
Wide Toe Cap
Yes
Manufacturers Suggested Sole Slip Rating
Better
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Insulated
No
Standards
ASTM 2412-11, ASTM F2413-11 I/75 C75
Footwear Construction Type
Direct Injected, Dual Density
Completely Non Metallic
No
Style Number
USABK
Mark II Slip Test Results- Dairy Tile Oily Wet
0.29
Max. Heat Rating
425 Degrees F
Footwear Sole Pattern
Multidirectional Lug
Removable Insole
Yes
Conductive
No
Resists
Acid, Oils, Slips, Water
Closure Type
Speed Lace
Upper Material
Leather
Safety Criteria
Better Slip-Resistance, Chemical-Resistant Sole, Electrical Hazard (EH), Non-Marking Sole, Oil-Resistant Sole, Steel Toe, Wide Toe Cap
Slip-Resistance Value - Mark II - Oily
0.3
Toe Cap Material
Steel
Closure
Lace Up
Slip-Resistance Value - Mark II - Oily/Wet
0.29
Insole Technology
Dual Density
Construction
Direct Attached
Maximum Heat Rating
425 Degrees F
Style Family
6-Inch Work Boot
All-Leather Upper
Yes
Slip-Resistance Value - Mark II - Dry
0.4
Slip-Resistance Value - Mark II - Wet
0.29
Chemical-Resisting Sole (PRINT)
Yes
Midsole Material (PRINT)
Polyurethane
Manufacturer-Suggested Sole Slip Rating (PRINT)
Better
Metatarsal Guard (PRINT)
No
Upper Material (PRINT)
Leather
Gender (PRINT)
Unisex
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Oil-Resisting Sole (PRINT)
Yes
Maximum Heat Rating (PRINT)
425 Degrees F
Puncture-Resistant Sole (PRINT)
No
Outsole Material (PRINT)
TPU
Metal Chip-Resisting Sole (PRINT)
No
Ninety-Degree Heel (PRINT)
No
Puncture-Resistant Sole
No
Manufacturer-Suggested Sole Slip Rating
Better
Chemical-Resisting Sole
Yes
Oil-Resisting Sole
Yes
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Metal Chip-Resisting Sole
No
Ninety-Degree Heel
No

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole Yes, Color Black, Width EE, Gender Unisex, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Direct Attached, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 15, Static Dissipative No, Style Number USABK

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.