Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Redback Boots Size 15 Unisex Chelsea Boot Steel Work Boot, Black USBBK

Size 15 Unisex Chelsea Boot Steel Work Boot, Black (Discontinued)

  • Mfr # USBBK
  • Zoro # G5247435
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
USBBK
Zoro #
G5247435
UPC #
-
Country of Origin
Australia

Dimensions

Size
15
Width
EE
Heel Height
1/2 in
Footwear Width
EE
Height
6 in
Footwear Size
Men's 15
Overall Height
6 in
Size (PRINT)
15

Details

Footwear Style
Chelsea Boot
Gender
Men's
Upper Boot Material
All Leather
Item
Chelsea Boot
Metal Chip Resisting Sole
No
Mark II Slip Test Results- Dairy Tile Dry
0.40
Static Dissipative
No
Non-Marking Sole
Yes
Waterproof
No
Mark II Slip Test Results- Dairy Tile Wet
0.29
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Puncture Resistant Insole
No
Completely Non Metallic
No
ASTM Footwear Class
F2413-11 I/75 C/75 EH
Removable Insole
Yes
Footwear Closure Type
Slip On
Standards
ASTM 2412-11, ASTM F2413-11 I/75 C75
Mark II Slip Test Results- Dairy Tile Oily
0.30
Manufacturers Suggested Sole Slip Rating
Better
Oil Resisting Sole
Yes
Style Number
USBBK
Non Metallic Upper
Yes
Midsole Material
Polyurethane
Mark II Slip Test Results- Dairy Tile Oily Wet
0.29
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Chain Saw Cut Resistant
No
Footwear Construction Type
Direct Injected, Dual Density
Electrical Hazard Rated
Yes
Upper Material Description
Full Grain
Metatarsal Guard
No
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Chemical Resisting Sole
Yes
Insole System
Dual Density
Conductive
No
Predominant Footwear Color
Black
Wide Toe Cap
Yes
Outsole Material
TPU
Max. Heat Rating
425 Degrees F
Insulated
No
Ninety Degree Heel
No
Color
Black
Footwear Sole Pattern
Multidirectional Lug
Toe Type
Steel
Footwear Shank Type
None
Resists
Acid, Oils, Slips, Water
Closure Type
Slip On
Upper Material
Leather
Safety Criteria
Better Slip-Resistance, Chemical-Resistant Sole, Electrical Hazard (EH), Non-Marking Sole, Non-Marking Upper, Oil-Resistant Sole, Steel Toe, Wide Toe Cap
Insole Technology
Dual Density
Slip-Resistance Value - Mark II - Oily
0.3
Closure
Slip On
All-Leather Upper
Yes
Slip-Resistance Value - Mark II - Wet
0.29
Toe Cap Material
Steel
Maximum Heat Rating
425 Degrees F
Slip-Resistance Value - Mark II - Oily/Wet
0.29
Slip-Resistance Value - Mark II - Dry
0.4
Construction
Direct Attached
Style Family
Chelsea Boot
Maximum Heat Rating (PRINT)
425 Degrees F
Puncture-Resistant Sole (PRINT)
No
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Metal Chip-Resisting Sole (PRINT)
No
Midsole Material (PRINT)
Polyurethane
Chemical-Resisting Sole (PRINT)
Yes
Metatarsal Guard (PRINT)
No
Ninety-Degree Heel (PRINT)
No
Manufacturer-Suggested Sole Slip Rating (PRINT)
Better
Outsole Material (PRINT)
TPU
Upper Material (PRINT)
Leather
Oil-Resisting Sole (PRINT)
Yes
Gender (PRINT)
Men's
Puncture-Resistant Sole
No
Ninety-Degree Heel
No
Manufacturer-Suggested Sole Slip Rating
Better
Chemical-Resisting Sole
Yes
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Oil-Resisting Sole
Yes
Metal Chip-Resisting Sole
No

Description

Chelsea Boot, Style Family Chelsea Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Slip On, Chemical Resisting Sole Yes, Color Black, Width EE, Gender Men's, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Direct Attached, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 15, Static Dissipative No, Style Number USBBK, Toe Cap Material Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.