Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Redback Boots Size 15 Unisex Pull On Steel Work Boots, Dark Brown USNPU

Size 15 Unisex Pull On Steel Work Boots, Dark Brown (Discontinued)

  • Mfr # USNPU
  • Zoro # G5247627
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
USNPU
Zoro #
G5247627
UPC #
-
Country of Origin
Australia

Dimensions

Size
15
Footwear Width
EE
Heel Height
1/2 in
Height
6"

Details

Footwear Style
Pull On
Gender
Unisex
Upper Boot Material
All Leather
Item
Work Boots
Ninety Degree Heel
No
ASTM Footwear Class
F2413-11 I/75 C/75 EH
Waterproof
Yes
Wide Toe Cap
Yes
Waterproof Type
Treated Leather
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Color
Dark Brown
Chain Saw Cut Resistant
No
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Outsole Material
TPU
Electrical Hazard Rated
Yes
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Chemical Resisting Sole
Yes
Oil Resisting Sole
Yes
Non-Marking Sole
Yes
Metatarsal Guard
No
Puncture Resistant Insole
No
Conductive
No
Footwear Sole Pattern
Multidirectional Lug
Insulated
No
Footwear Closure Type
Slip On
Footwear Shank Type
None
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Insole System
Dual Density
Mark II Slip Test Results- Dairy Tile Oily Wet
0.29
Mark II Slip Test Results- Dairy Tile Oily
0.30
Midsole Material
Polyurethane
Footwear Construction Type
Direct Injected, Dual Density
Toe Type
Steel
Manufacturers Suggested Sole Slip Rating
Better
Mark II Slip Test Results- Dairy Tile Wet
0.29
Static Dissipative
No
Removable Insole
Yes
Max. Heat Rating
425 Degrees F
Metal Chip Resisting Sole
No
Non Metallic Upper
Yes
Standards
ASTM 2412-11, ASTM F2413-11 I/75 C75
Upper Material Description
Full Grain
Predominant Footwear Color
Brown
Completely Non Metallic
No
Mark II Slip Test Results- Dairy Tile Dry
0.40
Closure Type
Slip On
Upper Material
Full Grain Leather
Resists
Oil, Acid, Water, Slip

Description

Work Boots, Metatarsal Guard No, ASTM Standards Met Impact (I/75), Compression (C/75), Electrical Hazard (EH), Chemical Resisting Sole Yes, Color Dark Brown, Gender Unisex, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Electrical Hazard Rated Yes, Conductive No, Puncture Resistant Insole No, Static Dissipative No, Insulated No, Manufacturers Suggested Sole Slip Rating Better, Metal Chip Resisting Sole No, Waterproof Yes, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.