Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Redback Boots Size 3 Unisex Pull On Steel Work boots, Black USBBK

Size 3 Unisex Pull On Steel Work boots, Black (Discontinued)

  • Mfr # USBBK
  • Zoro # G5280703
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
USBBK
Zoro #
G5280703
UPC #
-
Country of Origin
Australia

Dimensions

Size
3
Width
EE
Height
6"
Heel Height
1/2"
Footwear Width
EE
Footwear Size
Men's 3, Women's 5
Size (PRINT)
3
Overall Height
6 in

Details

Footwear Style
Pull On
Gender
Unisex
Upper Boot Material
All Leather
Item
Work boots
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Predominant Footwear Color
Black
Waterproof
No
Insole System
Dual Density
Static Dissipative
No
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Max. Heat Rating
425 Degrees F
Ninety Degree Heel
No
ASTM Footwear Class
F2413-11 I/75 C/75 EH
Wide Toe Cap
Yes
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Non-Marking Sole
Yes
Chain Saw Cut Resistant
No
Electrical Hazard Rated
Yes
Footwear Construction Type
Direct Injected, Dual Density
Mark II Slip Test Results- Dairy Tile Oily
0.30
Mark II Slip Test Results- Dairy Tile Oily Wet
0.29
Footwear Shank Type
None
Standards
ASTM 2412-11, ASTM F2413-11 I/75 C75
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Footwear Closure Type
Slip On
Conductive
No
Color
Black
Puncture Resistant Insole
No
Oil Resisting Sole
Yes
Completely Non Metallic
No
Metal Chip Resisting Sole
No
Style Number
USBBK
Mark II Slip Test Results- Dairy Tile Dry
0.40
Removable Insole
Yes
Footwear Sole Pattern
Multidirectional Lug
Non Metallic Upper
Yes
Toe Type
Steel
Mark II Slip Test Results- Dairy Tile Wet
0.29
Manufacturers Suggested Sole Slip Rating
Better
Insulated
No
Upper Material Description
Full Grain
Chemical Resisting Sole
Yes
Metatarsal Guard
No
Midsole Material
Polyurethane
Outsole Material
TPU
Closure Type
Slip On
Upper Material
Full Grain Leather
Resists
Oil, Acid, Water, Slip
Safety Criteria
Better Slip-Resistance, Chemical-Resistant Sole, Electrical Hazard (EH), Non-Marking Sole, Non-Marking Upper, Oil-Resistant Sole, Steel Toe, Wide Toe Cap
Construction
Direct Attached
Closure
Slip On
Slip-Resistance Value - Mark II - Wet
0.29
Slip-Resistance Value - Mark II - Dry
0.4
Maximum Heat Rating
425 Degrees F
Insole Technology
Dual Density
Toe Cap Material
Steel
Style Family
Chelsea Boot
Slip-Resistance Value - Mark II - Oily/Wet
0.29
Slip-Resistance Value - Mark II - Oily
0.3
All-Leather Upper
Yes
Oil-Resisting Sole (PRINT)
Yes
Puncture-Resistant Sole (PRINT)
No
Maximum Heat Rating (PRINT)
425 Degrees F
Metal Chip-Resisting Sole (PRINT)
No
Ninety-Degree Heel (PRINT)
No
Manufacturer-Suggested Sole Slip Rating (PRINT)
Better
Gender (PRINT)
Unisex
Upper Material (PRINT)
Leather
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Metatarsal Guard (PRINT)
No
Chemical-Resisting Sole (PRINT)
Yes
Outsole Material (PRINT)
TPU
Midsole Material (PRINT)
Polyurethane
Chemical-Resisting Sole
Yes
Ninety-Degree Heel
No
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Manufacturer-Suggested Sole Slip Rating
Better
Oil-Resisting Sole
Yes
Metal Chip-Resisting Sole
No
Puncture-Resistant Sole
No

Description

Chelsea Boot, Style Family Chelsea Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Slip On, Chemical Resisting Sole Yes, Color Black, Width EE, Gender Unisex, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Direct Attached, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 3, Static Dissipative No, Style Number USBBK, Toe Cap Material Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.