Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Redback Boots Size 5-1/2 Unisex Chelsea Boot Steel Work Boot, Black USBBK

Size 5-1/2 Unisex Chelsea Boot Steel Work Boot, Black (Discontinued)

  • Mfr # USBBK
  • Zoro # G5247347
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
USBBK
Zoro #
G5247347
UPC #
-
Country of Origin
Australia

Dimensions

Size
5 1/2
Width
EE
Footwear Width
EE
Height
6 in
Heel Height
1/2 in
Footwear Size
Men's 5 1/2, Women's 7
Size (PRINT)
5 1/2
Overall Height
6 in

Details

Footwear Style
Chelsea Boot
Gender
Unisex
Upper Boot Material
All Leather
Item
Chelsea Boot
Metatarsal Guard
No
Insole System
Dual Density
Manufacturers Suggested Sole Slip Rating
Better
Non Metallic Upper
Yes
Footwear Construction Type
Direct Injected, Dual Density
Ninety Degree Heel
No
Non-Marking Sole
Yes
Predominant Footwear Color
Black
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Footwear Shank Type
None
ASTM Footwear Class
F2413-11 I/75 C/75 EH
Midsole Material
Polyurethane
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Upper Material Description
Full Grain
Electrical Hazard Rated
Yes
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Oil Resisting Sole
Yes
Footwear Closure Type
Slip On
Puncture Resistant Insole
No
Standards
ASTM 2412-11, ASTM F2413-11 I/75 C75
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Mark II Slip Test Results- Dairy Tile Dry
0.40
Waterproof
No
Style Number
USBBK
Max. Heat Rating
425 Degrees F
Outsole Material
TPU
Conductive
No
Completely Non Metallic
No
Chemical Resisting Sole
Yes
Toe Type
Steel
Metal Chip Resisting Sole
No
Chain Saw Cut Resistant
No
Mark II Slip Test Results- Dairy Tile Oily
0.30
Color
Black
Insulated
No
Mark II Slip Test Results- Dairy Tile Wet
0.29
Mark II Slip Test Results- Dairy Tile Oily Wet
0.29
Footwear Sole Pattern
Multidirectional Lug
Static Dissipative
No
Wide Toe Cap
Yes
Removable Insole
Yes
Upper Material
Leather
Closure Type
Slip On
Resists
Acid, Oils, Slips, Water
Safety Criteria
Better Slip-Resistance, Chemical-Resistant Sole, Electrical Hazard (EH), Non-Marking Sole, Non-Marking Upper, Oil-Resistant Sole, Steel Toe, Wide Toe Cap
Closure
Slip On
Slip-Resistance Value - Mark II - Dry
0.4
Slip-Resistance Value - Mark II - Wet
0.29
All-Leather Upper
Yes
Toe Cap Material
Steel
Style Family
Chelsea Boot
Insole Technology
Dual Density
Slip-Resistance Value - Mark II - Oily/Wet
0.29
Maximum Heat Rating
425 Degrees F
Slip-Resistance Value - Mark II - Oily
0.3
Construction
Direct Attached
Metal Chip-Resisting Sole (PRINT)
No
Oil-Resisting Sole (PRINT)
Yes
Manufacturer-Suggested Sole Slip Rating (PRINT)
Better
Upper Material (PRINT)
Leather
Midsole Material (PRINT)
Polyurethane
Chemical-Resisting Sole (PRINT)
Yes
Maximum Heat Rating (PRINT)
425 Degrees F
Puncture-Resistant Sole (PRINT)
No
Metatarsal Guard (PRINT)
No
Gender (PRINT)
Unisex
Ninety-Degree Heel (PRINT)
No
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Outsole Material (PRINT)
TPU
Oil-Resisting Sole
Yes
Puncture-Resistant Sole
No
Chemical-Resisting Sole
Yes
Manufacturer-Suggested Sole Slip Rating
Better
Ninety-Degree Heel
No
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Metal Chip-Resisting Sole
No

Description

Chelsea Boot, Style Family Chelsea Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Slip On, Chemical Resisting Sole Yes, Color Black, Width EE, Gender Unisex, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Direct Attached, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 5 1/2, Static Dissipative No, Style Number USBBK, Toe Cap Material Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.