Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Redback Boots Size 5 Unisex 6" Work Boot Steel Work boots, Black USABK

Size 5 Unisex 6" Work Boot Steel Work boots, Black (Discontinued)

  • Mfr # USABK
  • Zoro # G5270142
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
USABK
Zoro #
G5270142
UPC #
-
Country of Origin
Australia

Dimensions

Size
5
Width
EE
Heel Height
1/2"
Footwear Width
EE
Height
6"
Footwear Size
5
Size (PRINT)
5
Overall Height
6 in

Details

Footwear Style
6" Work Boot
Gender
Unisex
Upper Boot Material
All Leather
Item
Work boots
Ninety Degree Heel
No
Oil Resisting Sole
Yes
Footwear Sole Pattern
Multidirectional Lug
Waterproof
No
Puncture Resistant Insole
No
Upper Material Description
Full Grain
Static Dissipative
No
Midsole Material
Polyurethane
Standards
ASTM 2412-11, ASTM F2413-11 I/75 C75
Insole System
Dual Density
Footwear Shank Type
None
Chain Saw Cut Resistant
No
Metal Chip Resisting Sole
No
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Wide Toe Cap
Yes
Insulated
No
Mark II Slip Test Results- Dairy Tile Wet
0.29
Mark II Slip Test Results- Dairy Tile Oily Wet
0.29
Footwear Closure Type
Lace Up
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Conductive
No
Electrical Hazard Rated
Yes
Metatarsal Guard
No
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Outsole Material
TPU
Predominant Footwear Color
Black
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Chemical Resisting Sole
Yes
Mark II Slip Test Results- Dairy Tile Oily
0.30
Footwear Construction Type
Direct Injected, Dual Density
Mark II Slip Test Results- Dairy Tile Dry
0.40
Removable Insole
Yes
Style Number
USABK
ASTM Footwear Class
F2413-11 I/75 C/75 EH
Completely Non Metallic
No
Non-Marking Sole
Yes
Manufacturers Suggested Sole Slip Rating
Better
Color
Black
Non Metallic Upper
No
Max. Heat Rating
425 Degrees F
Toe Type
Steel
Closure Type
Speed Lace
Resists
Oil, Acid, Water, Slip
Upper Material
Full Grain Leather
Safety Criteria
Better Slip-Resistance, Chemical-Resistant Sole, Electrical Hazard (EH), Non-Marking Sole, Oil-Resistant Sole, Steel Toe, Wide Toe Cap
Slip-Resistance Value - Mark II - Dry
0.4
Insole Technology
Dual Density
All-Leather Upper
Yes
Toe Cap Material
Steel
Maximum Heat Rating
425 Degrees F
Slip-Resistance Value - Mark II - Oily
0.3
Slip-Resistance Value - Mark II - Oily/Wet
0.29
Construction
Direct Attached
Slip-Resistance Value - Mark II - Wet
0.29
Closure
Lace Up
Style Family
6-Inch Work Boot
Puncture-Resistant Sole (PRINT)
No
Gender (PRINT)
Unisex
Ninety-Degree Heel (PRINT)
No
Maximum Heat Rating (PRINT)
425 Degrees F
Oil-Resisting Sole (PRINT)
Yes
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Outsole Material (PRINT)
TPU
Upper Material (PRINT)
Leather
Metal Chip-Resisting Sole (PRINT)
No
Midsole Material (PRINT)
Polyurethane
Chemical-Resisting Sole (PRINT)
Yes
Metatarsal Guard (PRINT)
No
Manufacturer-Suggested Sole Slip Rating (PRINT)
Better
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Manufacturer-Suggested Sole Slip Rating
Better
Chemical-Resisting Sole
Yes
Ninety-Degree Heel
No
Oil-Resisting Sole
Yes
Metal Chip-Resisting Sole
No
Puncture-Resistant Sole
No

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole Yes, Color Black, Width EE, Gender Unisex, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Direct Attached, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 5, Static Dissipative No, Style Number USABK

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.