Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Redback Boots Unisex Chelsea Boot, 5 EE, Steel Toe, 6 in H, Black, USBBK USBBK

Unisex Chelsea Boot, 5 EE, Steel Toe, 6 in H, Black, USBBK (Discontinued)

  • Mfr # USBBK
  • Zoro # G5280694
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
USBBK
Zoro #
G5280694
UPC #
-
Country of Origin
Australia

Dimensions

Size
5
Width
EE
Height
6 in
Footwear Width
EE
Heel Height
1/2 in
Footwear Size
Men's 5, Women's 6 1/2
Overall Height
6 in
Size (PRINT)
5

Details

Item
Chelsea Boot
Color
Black
Gender
Unisex
Waterproof
No
Style Number
USBBK
Upper Material
Leather
Toe Type
Steel
Outsole Material
TPU
Satra Slip Test Results- Dairy Tile Dry
Not Tested
ASTM Footwear Class
F2413-11 I/75 C/75 EH
Puncture Resistant Insole
No
Static Dissipative
No
Ninety Degree Heel
No
Mark II Slip Test Results- Dairy Tile Wet
0.29
Midsole Material
Polyurethane
Non Metallic Upper
Yes
Chain Saw Cut Resistant
No
Footwear Style
Chelsea Boot
Footwear Sole Pattern
Multidirectional Lug
Completely Non Metallic
No
Conductive
No
Metatarsal Guard
No
Max. Heat Rating
425 Degrees F
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Standards
ASTM 2412-11, ASTM F2413-11 I/75 C75
Mark II Slip Test Results- Dairy Tile Dry
0.40
Insole System
Dual Density
Chemical Resisting Sole
Yes
Mark II Slip Test Results- Dairy Tile Oily Wet
0.29
Mark II Slip Test Results- Dairy Tile Oily
0.30
Footwear Shank Type
None
Removable Insole
Yes
Footwear Closure Type
Slip On
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Predominant Footwear Color
Black
Electrical Hazard Rated
Yes
Non-Marking Sole
Yes
Footwear Construction Type
Direct Injected, Dual Density
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Upper Boot Material
All Leather
Metal Chip Resisting Sole
No
Insulated
No
Upper Material Description
Full Grain
Manufacturers Suggested Sole Slip Rating
Better
Oil Resisting Sole
Yes
Wide Toe Cap
Yes
Resists
Acid, Oils, Slips, Water
Closure Type
Slip On
Safety Criteria
Better Slip-Resistance, Chemical-Resistant Sole, Electrical Hazard (EH), Non-Marking Sole, Non-Marking Upper, Oil-Resistant Sole, Steel Toe, Wide Toe Cap
All-Leather Upper
Yes
Slip-Resistance Value - Mark II - Wet
0.29
Toe Cap Material
Steel
Construction
Direct Attached
Slip-Resistance Value - Mark II - Oily/Wet
0.29
Insole Technology
Dual Density
Maximum Heat Rating
425 Degrees F
Closure
Slip On
Style Family
Chelsea Boot
Slip-Resistance Value - Mark II - Dry
0.4
Slip-Resistance Value - Mark II - Oily
0.3
Metal Chip-Resisting Sole (PRINT)
No
Gender (PRINT)
Unisex
Ninety-Degree Heel (PRINT)
No
Upper Material (PRINT)
Leather
Midsole Material (PRINT)
Polyurethane
Outsole Material (PRINT)
TPU
Oil-Resisting Sole (PRINT)
Yes
Maximum Heat Rating (PRINT)
425 Degrees F
Metatarsal Guard (PRINT)
No
Puncture-Resistant Sole (PRINT)
No
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Manufacturer-Suggested Sole Slip Rating (PRINT)
Better
Chemical-Resisting Sole (PRINT)
Yes
Ninety-Degree Heel
No
Chemical-Resisting Sole
Yes
Puncture-Resistant Sole
No
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Metal Chip-Resisting Sole
No
Oil-Resisting Sole
Yes
Manufacturer-Suggested Sole Slip Rating
Better

Description

Chelsea Boot, Style Family Chelsea Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Slip On, Chemical Resisting Sole Yes, Color Black, Width EE, Gender Unisex, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Direct Attached, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 5, Static Dissipative No, Style Number USBBK, Toe Cap Material Steel

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.