This item is Discontinued.

Redback Boots Unisex Chelsea Boot, 6 1/2 EE, Steel Toe, 6 in H, Black, USBBK USBBK

This item is Discontinued.

Redback Boots

Unisex Chelsea Boot, 6 1/2 EE, Steel Toe, 6 in H, Black, USBBK (Discontinued)

Mfr # USBBK
Zoro # G5247444
Country of Origin Australia
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
USBBK
Zoro #
G5247444
UPC #
-
Country of Origin
Australia

Dimensions

Size
6 1/2
Width
EE
Height
6 in
Footwear Width
EE
Heel Height
1/2 in
Footwear Size
Men's 6 1/2, Women's 8
Size (PRINT)
6 1/2
Overall Height
6 in

Details

Item
Chelsea Boot
Color
Black
Gender
Unisex
Waterproof
No
Style Number
USBBK
Upper Material
Leather
Toe Type
Safety-Toe
Outsole Material
TPU
Non Metallic Upper
Yes
Removable Insole
Yes
ASTM Footwear Class
F2413-11 I/75 C/75 EH
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Wide Toe Cap
Yes
Manufacturers Suggested Sole Slip Rating
Better
Chemical Resisting Sole
Yes
Metatarsal Guard
No
Puncture Resistant Insole
No
Completely Non Metallic
No
Footwear Style
Chelsea Boot
Upper Boot Material
All Leather
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Mark II Slip Test Results- Dairy Tile Dry
0.40
Electrical Hazard Rated
Yes
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Midsole Material
Polyurethane
Mark II Slip Test Results- Dairy Tile Wet
0.29
Upper Material Description
Full Grain
Metal Chip Resisting Sole
No
Footwear Shank Type
None
Oil Resisting Sole
Yes
Ninety Degree Heel
No
Predominant Footwear Color
Black
Mark II Slip Test Results- Dairy Tile Oily Wet
0.29
Max. Heat Rating
425 Degrees F
Footwear Closure Type
Slip On
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Mark II Slip Test Results- Dairy Tile Oily
0.30
Chain Saw Cut Resistant
No
Standards
ASTM 2412-11, ASTM F2413-11 I/75 C75
Insulated
No
Static Dissipative
No
Insole System
Dual Density
Footwear Construction Type
Direct Injected, Dual Density
Conductive
No
Footwear Sole Pattern
Multidirectional Lug
Non-Marking Sole
Yes
Closure Type
Slip On
Resists
Acid, Oils, Slips, Water
Safety Criteria
Better Slip-Resistance, Chemical-Resistant Sole, Electrical Hazard (EH), Non-Marking Sole, Non-Marking Upper, Oil-Resistant Sole, Steel Toe, Wide Toe Cap
Style Family
Chelsea Boot
All-Leather Upper
Yes
Insole Technology
Dual Density
Slip-Resistance Value - Mark II - Dry
0.4
Toe Cap Material
Steel
Slip-Resistance Value - Mark II - Wet
0.29
Maximum Heat Rating
425 Degrees F
Closure
Slip On
Slip-Resistance Value - Mark II - Oily
0.3
Slip-Resistance Value - Mark II - Oily/Wet
0.29
Construction
Direct Attached
Manufacturer-Suggested Sole Slip Rating (PRINT)
Better
Metatarsal Guard (PRINT)
No
Ninety-Degree Heel (PRINT)
No
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Maximum Heat Rating (PRINT)
425 Degrees F
Outsole Material (PRINT)
TPU
Chemical-Resisting Sole (PRINT)
Yes
Oil-Resisting Sole (PRINT)
Yes
Metal Chip-Resisting Sole (PRINT)
No
Gender (PRINT)
Unisex
Puncture-Resistant Sole (PRINT)
No
Upper Material (PRINT)
Leather
Midsole Material (PRINT)
Polyurethane
Ninety-Degree Heel
No
Puncture-Resistant Sole
No
Oil-Resisting Sole
Yes
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Metal Chip-Resisting Sole
No
Chemical-Resisting Sole
Yes
Manufacturer-Suggested Sole Slip Rating
Better
Chain Saw Cut-Resistant
No
Includes Metatarsal Guard
No

Description

Chelsea Boot, Style Family Chelsea Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Slip On, Chemical Resisting Sole Yes, Color Black, Width EE, Gender Unisex, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Direct Attached, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 6 1/2, Static Dissipative No, Style Number USBBK, Toe Cap Material Steel

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.