Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Redback Boots Size 6-1/2 Unisex Oxford Shoe Steel Work Shoe, Black USOXBF

Size 6-1/2 Unisex Oxford Shoe Steel Work Shoe, Black (Discontinued)

  • Mfr # USOXBF
  • Zoro # G5248083
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
USOXBF
Zoro #
G5248083
UPC #
-
Country of Origin
Australia

Dimensions

Size
6 1/2
Width
EE
Footwear Width
EE
Height
3 in
Heel Height
1/2 in
Footwear Size
6 1/2
Overall Height
3 in
Size (PRINT)
6 1/2

Details

Footwear Style
Oxford Shoe
Gender
Unisex
Upper Boot Material
All Leather
Item
Oxford Shoe
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Footwear Sole Pattern
Multidirectional Lug
Wide Toe Cap
Yes
Standards
ASTM 2412-11, ASTM F2413-11 I/75 C75
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Mark II Slip Test Results- Dairy Tile Oily
0.30
Metal Chip Resisting Sole
No
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Toe Type
Steel
Midsole Material
Polyurethane
Manufacturers Suggested Sole Slip Rating
Better
Static Dissipative
No
Completely Non Metallic
No
Style Number
USOXBF
Removable Insole
Yes
Ninety Degree Heel
No
Max. Heat Rating
425 Degrees F
Outsole Material
TPU
Chemical Resisting Sole
Yes
Footwear Closure Type
Lace Up
Color
Black
Oil Resisting Sole
Yes
Electrical Hazard Rated
Yes
Mark II Slip Test Results- Dairy Tile Oily Wet
0.29
Conductive
No
Mark II Slip Test Results- Dairy Tile Wet
0.29
Metatarsal Guard
No
Non-Marking Sole
Yes
Non Metallic Upper
No
ASTM Footwear Class
F2413-11 I/75 C/75 EH
Footwear Construction Type
Direct Injected, Dual Density
Upper Material Description
Full Grain
Predominant Footwear Color
Black
Footwear Shank Type
None
Insulated
No
Waterproof
No
Puncture Resistant Insole
No
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Chain Saw Cut Resistant
No
Insole System
Dual Density
Mark II Slip Test Results- Dairy Tile Dry
0.40
Resists
Acid, Oils, Slips, Water
Upper Material
Leather
Closure Type
Lace Up
Safety Criteria
Better Slip-Resistance, Chemical-Resistant Sole, Electrical Hazard (EH), Non-Marking Sole, Oil-Resistant Sole, Steel Toe, Wide Toe Cap
Insole Technology
Dual Density
Slip-Resistance Value - Mark II - Dry
0.4
Toe Cap Material
Steel
Closure
Lace Up
All-Leather Upper
Yes
Construction
Direct Attached
Slip-Resistance Value - Mark II - Oily
0.3
Slip-Resistance Value - Mark II - Oily/Wet
0.29
Maximum Heat Rating
425 Degrees F
Style Family
Oxford Shoe
Slip-Resistance Value - Mark II - Wet
0.29
Chemical-Resisting Sole (PRINT)
Yes
Ninety-Degree Heel (PRINT)
No
Metatarsal Guard (PRINT)
No
Midsole Material (PRINT)
Polyurethane
Oil-Resisting Sole (PRINT)
Yes
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Maximum Heat Rating (PRINT)
425 Degrees F
Gender (PRINT)
Unisex
Manufacturer-Suggested Sole Slip Rating (PRINT)
Better
Puncture-Resistant Sole (PRINT)
No
Outsole Material (PRINT)
TPU
Upper Material (PRINT)
Leather
Metal Chip-Resisting Sole (PRINT)
No
Ninety-Degree Heel
No
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Chemical-Resisting Sole
Yes
Metal Chip-Resisting Sole
No
Oil-Resisting Sole
Yes
Manufacturer-Suggested Sole Slip Rating
Better
Puncture-Resistant Sole
No

Description

Oxford Shoe, Style Family Oxford Shoe, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole Yes, Color Black, Width EE, Gender Unisex, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Direct Attached, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 6 1/2, Static Dissipative No, Style Number USOXBF, Toe Cap Material Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.