Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Redback Boots Size 6 Unisex Chelsea Boot Steel Work Boot, Dark Brown USNPU

Size 6 Unisex Chelsea Boot Steel Work Boot, Dark Brown (Discontinued)

  • Mfr # USNPU
  • Zoro # G5247532
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
USNPU
Zoro #
G5247532
UPC #
-
Country of Origin
Australia

Dimensions

Size
6
Width
EE
Height
6 in
Footwear Width
EE
Heel Height
1/2 in
Footwear Size
6
Size (PRINT)
6
Overall Height
6 in

Details

Footwear Style
Chelsea Boot
Gender
Unisex
Upper Boot Material
All Leather
Item
Chelsea Boot
Mark II Slip Test Results- Dairy Tile Oily Wet
0.29
Footwear Construction Type
Direct Injected, Dual Density
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Style Number
USNPU
Chain Saw Cut Resistant
No
Mark II Slip Test Results- Dairy Tile Dry
0.40
Max. Heat Rating
425 Degrees F
Insulated
No
Color
Dark Brown
Predominant Footwear Color
Brown
Mark II Slip Test Results- Dairy Tile Oily
0.30
Completely Non Metallic
No
Toe Type
Steel
Metal Chip Resisting Sole
No
Wide Toe Cap
Yes
Non Metallic Upper
Yes
Chemical Resisting Sole
Yes
Footwear Shank Type
None
Waterproof Type
Treated Leather
Oil Resisting Sole
Yes
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Footwear Closure Type
Slip On
Satra Slip Test Results- Dairy Tile Oily
Not Tested
ASTM Footwear Class
F2413-11 I/75 C/75 EH
Non-Marking Sole
Yes
Mark II Slip Test Results- Dairy Tile Wet
0.29
Ninety Degree Heel
No
Electrical Hazard Rated
Yes
Outsole Material
TPU
Standards
ASTM 2412-11, ASTM F2413-11 I/75 C75
Waterproof
Yes
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Midsole Material
Polyurethane
Removable Insole
Yes
Conductive
No
Footwear Sole Pattern
Multidirectional Lug
Puncture Resistant Insole
No
Manufacturers Suggested Sole Slip Rating
Better
Upper Material Description
Full Grain
Insole System
Dual Density
Metatarsal Guard
No
Static Dissipative
No
Resists
Acid, Oils, Slips, Water
Closure Type
Slip On
Upper Material
Leather
Safety Criteria
Better Slip-Resistance, Chemical-Resistant Sole, Electrical Hazard (EH), Non-Marking Sole, Non-Marking Upper, Oil-Resistant Sole, Steel Toe, Waterproof, Wide Toe Cap
Slip-Resistance Value - Mark II - Dry
0.4
Insole Technology
Dual Density
Slip-Resistance Value - Mark II - Oily
0.3
Toe Cap Material
Steel
Slip-Resistance Value - Mark II - Oily/Wet
0.29
All-Leather Upper
Yes
Closure
Slip On
Style Family
Chelsea Boot
Maximum Heat Rating
425 Degrees F
Slip-Resistance Value - Mark II - Wet
0.29
Construction
Direct Attached
Outsole Material (PRINT)
TPU
Manufacturer-Suggested Sole Slip Rating (PRINT)
Better
Metal Chip-Resisting Sole (PRINT)
No
Maximum Heat Rating (PRINT)
425 Degrees F
Ninety-Degree Heel (PRINT)
No
Puncture-Resistant Sole (PRINT)
No
Upper Material (PRINT)
Leather
Gender (PRINT)
Unisex
Metatarsal Guard (PRINT)
No
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Chemical-Resisting Sole (PRINT)
Yes
Midsole Material (PRINT)
Polyurethane
Oil-Resisting Sole (PRINT)
Yes
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Oil-Resisting Sole
Yes
Chemical-Resisting Sole
Yes
Metal Chip-Resisting Sole
No
Ninety-Degree Heel
No
Puncture-Resistant Sole
No
Manufacturer-Suggested Sole Slip Rating
Better

Description

Chelsea Boot, Style Family Chelsea Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Slip On, Chemical Resisting Sole Yes, Color Dark Brown, Width EE, Gender Unisex, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Direct Attached, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 6, Static Dissipative No, Style Number USNPU, Toe Cap Material Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.