Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Redback Boots Size 7-1/2 Unisex 6 in Work Boot Steel Work Boot, Light Brown USACH

Size 7-1/2 Unisex 6 in Work Boot Steel Work Boot, Light Brown (Discontinued)

  • Mfr # USACH
  • Zoro # G5247846
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
USACH
Zoro #
G5247846
UPC #
-
Country of Origin
Australia

Dimensions

Size
7 1/2
Width
EE
Height
6 in
Heel Height
1/2 in
Footwear Width
EE
Footwear Size
7 1/2
Overall Height
6 in
Size (PRINT)
7 1/2

Details

Footwear Style
6 in Work Boot
Gender
Unisex
Upper Boot Material
All Leather
Item
6-Inch Work Boot
Removable Insole
Yes
Toe Type
Steel
Metal Chip Resisting Sole
No
Insole System
Dual Density
Wide Toe Cap
Yes
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Puncture Resistant Insole
No
Conductive
No
Mark II Slip Test Results- Dairy Tile Wet
0.29
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Mark II Slip Test Results- Dairy Tile Oily Wet
0.29
Manufacturers Suggested Sole Slip Rating
Better
Mark II Slip Test Results- Dairy Tile Oily
0.30
Footwear Shank Type
None
Mark II Slip Test Results- Dairy Tile Dry
0.40
Completely Non Metallic
No
Midsole Material
Polyurethane
Upper Material Description
Full Grain
Waterproof
No
Chain Saw Cut Resistant
No
Static Dissipative
No
Insulated
No
Max. Heat Rating
425 Degrees F
Style Number
USACH
Electrical Hazard Rated
Yes
Ninety Degree Heel
No
Color
Light Brown
Footwear Sole Pattern
Multidirectional Lug
ASTM Footwear Class
F2413-11 I/75 C/75 EH
Non Metallic Upper
No
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Metatarsal Guard
No
Footwear Closure Type
Lace Up
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Standards
ASTM 2412-11, ASTM F2413-11 I/75 C75
Footwear Construction Type
Direct Injected, Dual Density
Predominant Footwear Color
Brown
Non-Marking Sole
Yes
Outsole Material
TPU
Chemical Resisting Sole
Yes
Oil Resisting Sole
Yes
Resists
Acid, Oils, Slips, Water
Upper Material
Leather
Closure Type
Speed Lace
Safety Criteria
Better Slip-Resistance, Chemical-Resistant Sole, Electrical Hazard (EH), Non-Marking Sole, Oil-Resistant Sole, Steel Toe, Wide Toe Cap
Slip-Resistance Value - Mark II - Oily/Wet
0.29
Maximum Heat Rating
425 Degrees F
Closure
Lace Up
Slip-Resistance Value - Mark II - Wet
0.29
All-Leather Upper
Yes
Style Family
6-Inch Work Boot
Toe Cap Material
Steel
Slip-Resistance Value - Mark II - Dry
0.4
Slip-Resistance Value - Mark II - Oily
0.3
Construction
Direct Attached
Insole Technology
Dual Density
Upper Material (PRINT)
Leather
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Gender (PRINT)
Unisex
Oil-Resisting Sole (PRINT)
Yes
Ninety-Degree Heel (PRINT)
No
Metal Chip-Resisting Sole (PRINT)
No
Outsole Material (PRINT)
TPU
Midsole Material (PRINT)
Polyurethane
Manufacturer-Suggested Sole Slip Rating (PRINT)
Better
Puncture-Resistant Sole (PRINT)
No
Metatarsal Guard (PRINT)
No
Maximum Heat Rating (PRINT)
425 Degrees F
Chemical-Resisting Sole (PRINT)
Yes
Ninety-Degree Heel
No
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Metal Chip-Resisting Sole
No
Manufacturer-Suggested Sole Slip Rating
Better
Puncture-Resistant Sole
No
Oil-Resisting Sole
Yes
Chemical-Resisting Sole
Yes

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole Yes, Color Light Brown, Width EE, Gender Unisex, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Direct Attached, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 7 1/2, Static Dissipative No, Style Number USACH

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.